Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity |
Catalog Number |
F1212GCP |
1212E |
Manufacturer Number |
F1212GCP |
1212E |
Category |
Enclosure, Cabinet & Way Gener -
Wireway General Accessories
|
Enclosure, Cabinet & Way Gener -
Wireway General Accessories
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131711 - Wireway fitting and accessories
|
39131711 - Wireway fitting and accessories
|
UPC/EAN/GTIN |
00783510519506 |
00761515108901 |
Weight per package |
18.5 (lbs/each) |
4 (lbs/each) |
Description |
F1212GCP 12X12 N1 Wway End Cap
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 12 In Overall Height, 12 In Overall Length, 0.75 In Overall Width, 18.5 LB
|
1212E 12X12 Wireway End Cap
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 12 In Overall Height, 12 In Overall Width, 4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.64 (Each) |
$21.54 (Each) |
Carton/Reel |
$34.64 (1 Each) |
$21.54 (1 Each) |
Standard Packaging/Reel |
$173.20 (5 Each) |
$21.54 (1 Each) |
|
Cover Type |
- |
HINGED |
Material |
Steel |
Steel |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Painted Steel |
Powder Coated |
|
Height |
12 |
12 |
Overall Length |
12 in;305 mm |
- |
Width |
2.5 |
12 |
|
Description |
12X12 N1 WWAY END CAP |
12X12 WIREWAY END CAP |
extra long description |
NVENT HOF F1212GCP Closure Plate wi |
UNT 1212E N1 END CAP GRAY POWDER CO |
Features |
Closes the end of a wireway section or run. |
- |
Long Description |
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 12 in Overall Height, 12 in Overall Length, 0.75 in Overall Width, 18.5 lb |
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 12 in Overall Height, 12 in Overall Width, 4 lb |
Product Type |
Closure Plate With Knockouts |
End Cap |
Short Description |
6 x 6 Closure Plate, Type 1, Steel, For Wireway, Steel/Gray |
End Cap, End;Lay-In, Plain, Steel, IP30, 12 x 12 in |
|
|
for use with |
Wireway |
- |
ip rating |
IP30 |
IP30 |
Knockouts |
Yes |
NO |
Overall Height |
12 in;305 mm |
12 in |
Overall Width |
0.75 in;19 mm |
12 in |
package quantity |
5 PK;1 CT |
1 ct |
Standards Met |
UL Listed;RoHS Compliant |
UL 870;CSA Certified C22.2;IEC 60529;RoHs |
Wireway Type |
Lay-In Wireway |
End;Lay-In |
|
Brand |
Hoffman Enclosures, Inc. |
Unity MFG |
Manufacturers Part Number |
F1212GCP |
1212E |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Closure Plate |
END CAP |
|
|
Application |
Closes the End of a Wireway Section or Run |
Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
Enclosure |
- |
NEMA 1 |
nema rating |
1 Indoor, electrical protection |