Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F121296RTGV |
121296GRTGVNK |
Manufacturer Number |
F121296RTGV |
121296 GRTGV NK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Way & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510138431 |
00782051009934 |
Weight per package |
115 (lbs/each) |
82.0899 (lbs/each) |
Description |
F121296RTGV 12X12X96 N3R GLV SC
Econo Trough, Screw Cover, Gray, Steel, 96 In Overall Length, 12 In Overall Height, 12 In Overall Width, Unpainted Galvanized, 14, 115 LB
|
121296GRTGVNK Wway 12X12X96 N3R GLV STRT SC
Eaton B-Line Series Wiring Trough, 12" Height, 96" Length, 12" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$777.62 (Each) |
$734.86 (Each) |
Carton/Reel |
$777.62 (1 Each) |
$734.86 (1 Each) |
Standard Packaging/Reel |
$777.62 (1 Each) |
$734.86 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
16 GAUGE GALVANEAL STEEL |
|
Color |
Gray |
- |
Finish |
Unpainted Galvanized |
Pre-Galvanized |
|
Depth |
96 |
12.00 In |
Length |
- |
96.00 In |
Overall Length |
96 in;2438 mm |
- |
Size |
12.00x12.00x96.00 in |
- |
Width |
12 |
12.00 In |
|
Description |
12X12X96 N3R GLV SC |
WWAY 12X12X96 N3R GLV STRT SC |
extra long description |
NVENT HOF F121296RTGV Basic Galvize |
B-LINE 121296 GRTGV NK 9600 GLV N3R |
Features |
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Econo Trough, Screw Cover, Gray, Steel, 96 in Overall Length, 12 in Overall Height, 12 in Overall Width, Unpainted Galvanized, 14, 115 lb |
Eaton B-Line series wiring trough, 12" height, 96" length, 12" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge |
Product Type |
Basic Galvized 3R Trough |
9600 GLV N3R SC Straight Section W/O Ko |
Short Description |
NEMA 3R Econo Trough, 96 x 12 x 12 in |
- |
Special Features |
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking |
- |
|
dimensions |
- |
96.0000 IN X 12.0000 IN X 12.0000 IN |
for use with |
NEMA 3R Enclosure |
- |
gauge |
14 |
- |
ip rating |
IP32 |
- |
Overall Height |
12 in;305 mm |
- |
Overall Width |
12 in;305 mm |
- |
Standards Met |
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
WIREWAY |
Manufacturers Part Number |
F121296RTGV |
121296 GRTGV NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Wiring trough |
|
|
Application |
The Econotrough Meets Basic Functionality Requirements for Outdoor Applications that May be Exposed to Wet Conditions. A Padlock Hasp Kit Can be Installed For Increased Security |
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distrib |
Enclosure |
- |
NEMA 3R, IP32 |
nema rating |
3R Weather-resistant, except dust |
- |
standard |
- |
UL Listed,CSA C22.2. |