Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GWPBQ2060PR |
EZB2060RBS |
Manufacturer Number |
GWPBQ2060PR |
EZB2060RBS |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Lighting Panelboards -
Lighting Panelboard Boxes
|
Classification |
Panelboard Boxes, Covers, Latches, Directories
|
Panelboard Boxes, Covers, Latches, Directories
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00782116064038 |
00782116895953 |
Weight per package |
122 (lbs/each) |
54 (lbs/each) |
Description |
GWPBQ2060PR Nema 12/3R Enclosure PRL1A/2A 20X60
Eaton Pow-R-Xpress Nema 12/3R Enclosure PRL1A/2A 20X60
|
EZB2060RBS Ez Box Stocking 20 Wide X 60 High
Panelboard Box, 60.00 In Overall Height, Vertical Mount, 20 In Overall Width, 5.75 In Overall Depth, 5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$470.18 (Each) |
$22.50 (Each) |
Carton/Reel |
$470.18 (1 Each) |
$180.00 (8 Each) |
Standard Packaging/Reel |
$470.18 (1 Each) |
$180.00 (8 Each) |
|
Description |
NEMA 12/3R ENCLOSURE PRL1A/2A 20X60 |
EZ BOX STOCKING 20 WIDE X 60 HIGH |
extra long description |
ETN GWPBQ2060PR BOX STOCKING N3R EN |
ETN EZB2060RBS EZ Box Stocking 20 w |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Eaton Pow-R-Xpress NEMA 12/3R ENCLOSURE PRL1A/2A 20x60 |
Panelboard Box, 60.00 in Overall Height, Vertical Mount, 20 in Overall Width, 5.75 in Overall Depth, 5 lb/EA |
Product Type |
Box Stocking N3R Encl PRL1A/2A 20X60 |
Ez Box Stocking 20 Wide X 60 High |
Short Description |
- |
Panelboard Box, 60.00 in;1524 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Vertical Mount |
|
accessory type |
- |
Panelboard Box |
dimensions |
60.0000 IN X 20.0000 IN X 6.5000 IN |
60.0000 IN X 20.0000 IN X 6.5000 IN |
for use with |
- |
Lighting |
media |
Yes |
Yes |
Mounting Type |
- |
Vertical Mount |
Overall Depth |
- |
5.75 in;146.1 mm |
Overall Height |
- |
60.00 in;1524 mm |
Overall Width |
- |
20 in;508.0 mm |
|
|
Brand |
EATON CUTLER-HAMMER |
Eaton |
Manufacturers Part Number |
GWPBQ2060PR |
EZB2060RBS |
|
Category Description |
Panelboard Boxes, Covers, Latches, Directories |
Panelboard Boxes, Covers, Latches, Directories |
Type |
Accessory |
Accessory |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67,NEMA Compliant |
UL 67,NEMA Compliant |