Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Corp |
Catalog Number |
EZB2048RBS |
YS2048BS |
Manufacturer Number |
EZB2048RBS |
N/A |
Category |
Lighting Panelboards -
Lighting Panelboard Boxes
|
Unassigned
|
Classification |
Panelboard Boxes, Covers, Latches, Directories
|
Panelboard Boxes, Covers, Latches, Directories
|
UNSPSC |
39121303 - Electrical boxes
|
-
|
UPC/EAN/GTIN |
00782116895946 |
078211611002 |
Weight per package |
20 (lbs/each) |
0 |
Description |
EZB2048RBS Ez Box Stocking 20 Wide X 48 High
Panelboard Box, 48.00 In Overall Height, Vertical Mount, 20 In Overall Width, 5.75 In Overall Depth, 20 LB/Ea
|
YS2048BS 20 X 48 Panelboard Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.50 (Each) |
$0.00 (Each) |
Carton/Reel |
$22.50 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$180.00 (8 Each) |
$0.00 (8 Each) |
|
Description |
EZ BOX STOCKING 20 WIDE X 48 HIGH |
20 X 48 PANELBOARD BOX |
extra long description |
ETN EZB2048RBS EZ Box Stocking 20 w |
- |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
- |
Long Description |
Panelboard Box, 48.00 in Overall Height, Vertical Mount, 20 in Overall Width, 5.75 in Overall Depth, 20 lb/EA |
- |
Product Type |
Ez Box Stocking 20 Wide X 48 High |
- |
Short Description |
Panelboard Box, 48.00 in;1219.2 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Vertical Mount |
- |
|
accessory type |
Panelboard Box |
- |
dimensions |
48.0000 IN X 20.0000 IN X 6.5000 IN |
- |
for use with |
Lighting |
- |
media |
Yes |
- |
Mounting Type |
Vertical Mount |
- |
Overall Depth |
5.75 in;146.1 mm |
- |
Overall Height |
48.00 in;1219.2 mm |
- |
Overall Width |
20 in;508.0 mm |
- |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
EZB2048RBS |
- |
|
Category Description |
Panelboard Boxes, Covers, Latches, Directories |
Panelboard Boxes, Covers, Latches, Directories |
Type |
Accessory |
- |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
- |
standard |
UL 67,NEMA Compliant |
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
Call nearest store for Item Price
|