Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
EYS816 |
EYSX81 |
Manufacturer Number |
EYS816 |
EYSX81 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274365022 |
00782274943268 |
Weight per package |
14.4 (lbs/each) |
24 (lbs/each) |
Description |
EYS816 3" NPT Thru Male/Female Cast Iron Vert/Hor
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 3"
|
EYSX81 3" Expanded Seal-Off
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 3"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$510.46 (Each) |
$1,824.81 (Each) |
Carton/Reel |
$510.46 (1 Each) |
$1,824.81 (1 Each) |
Standard Packaging/Reel |
$510.46 (1 Each) |
$1,824.81 (1 Each) |
|
connection |
Male Threaded, Female Threaded |
- |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Untreated |
|
Description |
3" NPT THRU MALE/FEMALE CAST IRON VERT/HOR |
3" EXPANDED SEAL-OFF |
extra long description |
CRS-H EYS816 3 NPT MALE/FEM CST IRO |
CRS-H EYSX81 3 FEM VERT/HORZ EXPAND |
Features |
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- |
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions. |
Long Description |
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 3" |
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 3" |
Product Type |
3 NPT Male/Fem CST Iron Ver/Hor Seal FTG |
3 Fem Vert/Horz Expand Fill Sealing FT |
Special Features |
Horizontal/Vertical Position |
Horizontal/Vertical Position |
|
dimensions |
4.2500 IN X 4.2500 IN X 8.5000 IN |
5.2500 IN X 5.2500 IN X 9.7500 IN |
|
Brand |
EATON CROUSE-HINDS SERIES |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
EYS816 |
EYSX81 |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit sealing fitting |
Expanded fill sealing fitting |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Enclosure |
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii |
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III |
standard |
UL 886, CSA C22.2 |
UL 886, CSA C22.2 |