Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
EYS46 |
EYS46 |
Manufacturer Number |
EYS46 |
EYS46 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274379203 |
00781381621182 |
Weight per package |
2.9 (lbs/each) |
2.8 (lbs/each) |
Description |
EYS46 1-1/4" Male & Female Hub Vertical Seal Off
Conduit Seal Body, 1-1/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 6 Cu.In (Vertical);8 Cu.In (Horizontal) Capacity, 1 Hub, 1-1/4 In Hub Size, Horizontal Mount/Vertical Mount, 2.9 LB/Ea
|
EYS46 1-1/4" Mall Cond Seal
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Removable Nipple, Size: 1-1/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.54 (Each) |
$56.81 (Each) |
Carton/Reel |
$159.08 (2 Each) |
$56.81 (1 Each) |
Standard Packaging/Reel |
$159.08 (2 Each) |
$568.10 (10 Each) |
|
connection |
Male Threaded, Female Threaded |
Tapered MNPT X Tapered FNPT |
Material |
- |
Grayloy-Iron |
Number of Hubs |
1 |
- |
|
Color |
- |
Gray |
Finish |
Electro-Galvanized with Aluminum Acrylic Painted |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
|
Hub Size |
1-1/4 in |
- |
Size |
- |
1-1/4 |
|
Description |
1-1/4" MALE & FEMALE HUB VERTICAL SEAL OFF |
1-1/4" MALL COND SEAL |
extra long description |
CRS-H EYS46 1 1/4 NPT MALE/FEM IRN |
APP EYS46 1-1/4 MALE SEAL-OFF |
Features |
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. |
- |
Long Description |
Conduit Seal Body, 1-1/4 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 6 cu.in (Vertical);8 cu.in (Horizontal) Capacity, 1 Hub, 1-1/4 in Hub Size, Horizontal Mount/Vertical Mount, 2.9 lb/EA |
UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 1-1/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered |
Product Type |
Conduit Seal Body |
1-1/4 Male Seal-Off |
Short Description |
Conduit Seal Body, 1-1/4 in, Electrogalvanized with Aluminum Acrylic Painted |
- |
Special Features |
Explosionproof;Dust Ignitionproof;Rain Tight |
For preventing passage of gases, vapors or flames from one portion of conduit system to another; Required in Class I, Division 1 and 2 locations within 18 IN of enclosures containing apparatus that may cause arcs, sparks or high temperatures; Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps; Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location; Required in Class I, Di |
|
body type |
Conduit Seal |
- |
Connection Type |
Male x Female |
- |
dimensions |
2.1900 IN X 2.1900 IN X 5.0600 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III |
- |
for use with |
Conduit System |
- |
Mounting Type |
Horizontal Mount/Vertical Mount |
- |
package quantity |
2 CT |
- |
Standards Met |
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
EYS46 |
EYS46 |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit sealing fitting |
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple |
|
|
|
Application |
Hazardous Location |
For Use With Threaded Rigid Metal Conduit and IMC |
Capacity |
6 cu.in (Vertical);8 cu.in (Horizontal) |
- |
Enclosure |
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III |
- |
standard |
UL 886, CSA C22.2 |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181 |