Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
EYS116 |
EYS116 |
Manufacturer Number |
EYS116 |
EYS116 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274380100 |
00781381621144 |
Weight per package |
1.03 (lbs/each) |
0.93 (lbs/each) |
Description |
EYS116 1/2" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 1 Cu.In (Vertical);1 Cu.In (Horizontal) Capacity, 1 Hub, 1/2 In Hub Size, Horizontal Mount/Vertical Mount, 1.03 LB/Ea
|
EYS116 1/2" Cond Seal
Conduit Seal Body, 1/2 In Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male X Female Connection, 3.69 In Length, 1.25 In Width, Horizontal Mount/Vertical Mount, 0.93 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.30 (Each) |
$29.47 (Each) |
Carton/Reel |
$206.50 (5 Each) |
$147.35 (5 Each) |
Standard Packaging/Reel |
$206.50 (5 Each) |
$736.75 (25 Each) |
|
connection |
Male Threaded, Female Threaded |
Tapered MNPT X Tapered FNPT |
Material |
- |
Grayloy-Iron |
Number of Hubs |
1 |
- |
|
Color |
- |
Gray |
Finish |
Electro-Galvanized with Aluminum Acrylic Painted |
Epoxy Powder Coated Dichromate Zinc Electro-Plated |
|
Hub Size |
1/2 in |
- |
Length |
- |
3.69 in;93.7 mm |
Size |
- |
1/2 |
Width |
- |
1.25 in;31.7 mm |
|
Description |
1/2" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF |
1/2" COND SEAL |
extra long description |
CRS-H EYS116 1/2 NPT MALE/FEM CST I |
APP EYS116 1/2 MALE SEAL-OFF |
Features |
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- |
- |
Long Description |
Conduit Seal Body, 1/2 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 1 cu.in (Vertical);1 cu.in (Horizontal) Capacity, 1 Hub, 1/2 in Hub Size, Horizontal Mount/Vertical Mount, 1.03 lb/EA |
Conduit Seal Body, 1/2 in Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male x Female Connection, 3.69 in Length, 1.25 in Width, Horizontal Mount/Vertical Mount, 0.93 lb/EA |
Product Type |
Conduit Seal Body |
1/2 Male Seal-Off |
Short Description |
Conduit Seal Body, 1/2 in, Electrogalvanized with Aluminum Acrylic Painted |
Conduit Seal Body, 1/2 in, Epoxy Powder Coated Dichromate Zinc Electroplated |
Special Features |
Explosionproof;Dust Ignitionproof;Rain Tight |
For preventing passage of gases, vapors or flames from one portion of conduit system to another; Required in Class I, Division 1 and 2 locations within 18 IN of enclosures containing apparatus that may cause arcs, sparks or high temperatures; Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps; Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location; Required in Class I, Di |
|
body type |
Conduit Seal |
Conduit Seal |
Connection Type |
Male x Female |
Male x Female |
dimensions |
1.2500 IN X 1.2500 IN X 3.6900 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III |
Class I Group A B C D;Class II Group E F G;Class III |
for use with |
Conduit System |
Threaded Rigid Metal Conduit and IMC |
Mounting Type |
Horizontal Mount/Vertical Mount |
Horizontal Mount/Vertical Mount |
package quantity |
5 CT |
25 PK;5 CT |
Standards Met |
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86 |
UL MA |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
EYS116 |
EYS116 |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit sealing fitting |
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple |
|
|
Weight |
1.03 lb/EA |
0.93 lb/EA |
|
Application |
Hazardous Location |
Hazardous Location |
Capacity |
1 cu.in (Vertical);1 cu.in (Horizontal) |
- |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181 |