Item Comparison: EXRGM6, APX6R

Item

EXRGM6 - Led Exit Red/Green Switchable Lettering Ac Only - Lithonia Lighting

EXRGM6
Led Exit Red/Green Switchable Lettering Ac Only

$30.44 Each

$182.64 (6 Each)

QTY:
Each
Add
APX6R - Led Exit White Red LTR Ac Only (No Btry) Uni Face - All-Pro Emergency

APX6R
Led Exit White Red LTR Ac Only (No Btry) Uni Face

$49.35 Each

$49.35 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 89 57
Vendor Lithonia Lighting All-Pro Emergency
Catalog Number EXRGM6 APX6R
Manufacturer Number EXRG M6 APX6R
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111708 - Emergency exit illuminated sign
UPC/EAN/GTIN 00194994900658 00080083566518
Weight per package 1.81 (lbs/each) 2.4 (lbs/each)
Description EXRGM6 Led Exit Red/Green Switchable Lettering Ac Only
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
APX6R Led Exit White Red LTR Ac Only (No Btry) Uni Face
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V Ac;277 V Ac, 1.31 W @ 120 V;1.74 W @ 277 V, 1-5/8 In Depth, 11-5/8 In Length, 7-3/16 In Height, White, Battery (APX7) - Sealed Nickel Cadmium Battery, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.44 (Each) $49.35 (Each)
Carton/Reel $30.44 (1 Each) $49.35 (1 Each)
Standard Packaging/Reel $182.64 (6 Each) $49.35 (1 Each)
amperage rating - 0.07A/0.08 A
Lamp Included Yes -
Lamp Type LED - Static LED
Material Thermoplastic Thermoplastic
Number of Lamps - 1
Voltage Rating 120/277 120 V ac;277 V ac
Wattage 0.3 1.31 W @ 120 V;1.74 W @ 277 V
Background Color - White
Color White -
color temperature Green,Red,Variable -
Finish Textured -
Depth - 1-5/8 in;41 mm
Height 7.13 7-3/16 in;183 mm
Length 11.63 11-5/8 in;295 mm
Size - 12.1 IN Length 2.5 IN Width 7.6 IN Height
Width 1.63 -
Construction New Construction,Remodel -
Description LED EXIT RED/GREEN SWITCHABLE LETTERING AC ONLY LED EXIT WHITE RED LTR AC ONLY (NO BTRY) UNI FACE
extra long description LITH EXRG M6 Thermoplastic LED exit CLS APX6R ALL PRO AC ONLY RED EXIT
Features Design Select The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Long Description The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. Ideal for applications requiring attractive, quick-installation exit signs and low energy consumption and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss. Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V ac;277 V ac, 1.31 W @ 120 V;1.74 W @ 277 V, 1-5/8 in Depth, 11-5/8 in Length, 7-3/16 in Height, White, Battery (APX7) - Sealed Nickel Cadmium Battery, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb
Product Type Thermoplastic Led Exit, Red/Green Switch All Pro Ac Only Red Exit
Short Description - Thermoplastic Exit Sign, 120/277 VAC, Self Powered
Special Features - Long-life LED lamps provide uniform diffused illumination
battery - N/A
Battery Type - Battery (APX7) - Sealed Nickel Cadmium
bulb type - LED
dimensions 11.63 x 1.63 x 7.24 -
Fixture Type - Exit Light
Hardware No -
includes - Snap-Fit Canopy;Captive Mounting Screw
lumens - N/A
Maximum Operating Temperature 40 -
media Yes -
Mounting Type - Surface Mount
Number of Faces - Universal
package quantity - 1 ct
Power Source Hardwired -
Standards Met - UL924 Listed Damp Location
Text Color - Red
Warranty 2 5 yr;7 yr (Battery)
Brand Lithonia Lighting Eaton Lighting
Manufacturers Part Number EXRG M6 APX6R
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Emergency Exit Sign LED Exit and Emergency
Weight 1.6 2.4 lb
Application Behavioral Health,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail lighting
environmental conditions Indoor -
Mounting SURFACE Surface Mount
standard NFPA 101,NFPA 70,ULCA Title 20 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat