Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Caddy |
Eaton B-Line Series |
Catalog Number |
ESG1 |
BM2 |
Manufacturer Number |
ESG1 |
BM2 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Box Support
|
Strut Channel
|
UNSPSC |
39131603 - Grommet edging
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782856510000 |
00781011049263 |
Weight per package |
0.0099 (lbs/each) |
0.02 (lbs/each) |
Description |
ESG1 Poly Eth. Metal Stud Grommet
Metal Stud Grommet, Polyethylene Material
|
BM2 SPRG Unv Plastic Grommet
Universal Grommet, Plastic, Pre-Galvanized, Yellow, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.89 (Each) |
$1.03 (Each) |
Carton/Reel |
$88.55 (100 Each) |
$1.03 (1 Each) |
Standard Packaging/Reel |
$88.55 (100 Each) |
$102.97 (100 Each) |
|
Material |
Polyethylene |
Plastic |
|
Color |
- |
Yellow |
Finish |
- |
Pre-Galvanized |
|
Construction |
- |
TWO PIECE |
Description |
POLY ETH. METAL STUD GROMMET |
SPRG UNV PLASTIC GROMMET |
extra long description |
NVENT EFS ESG1 GROMMET,STUD |
B-LINE BM2 UNIVERSAL GROMMET |
Long Description |
Metal Stud Grommet, Polyethylene Material |
Universal Grommet, Plastic, Pre-Galvanized, Yellow, 0.02 lb/EA |
Product Type |
Grommet, Stud |
Universal Grommet |
Short Description |
Metal Stud Grommet, Polyethylene |
Universal Grommet, Plastic, Pre-Galvanized |
similar brands |
- |
Unistrut |
Special Features |
GROMMET,STUD |
BM1 Snaps Into Standard 1-11/32" Diameter Holes Inmetal Studs from 25 Ga. to 16 Ga.;Universal BM2 Provides 360° Protection;Fits All Factory Punched Metalstud Holes;Protects wire Insulationin Accordance With NEC Article 300.4(B) (1) |
|
for use with |
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration |
- |
package quantity |
100 CT |
100 BX |
|
|
Brand |
nVent CADDY |
EATON B-LINE SERIES |
Manufacturers Part Number |
ESG1 |
BM2 |
sub brand |
CADDY |
Fasteners |
|
Category Description |
BOX SUPPORT |
STRUT CHANNEL |
Type |
Through Stud Cable/Conduit Supports |
Metal Stud Grommet, Universal |
|
|
Application |
Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration |
FASTENERS,MISCELLANEOUS FASTENERS,All Factory Punched Metal Stud Holes |
Mounting |
- |
RBLG-3604 |
standard |
None |
UL (CANADA AND US) |