Item Comparison: EMTELB2X90, 86

Item

EMTELB2X90 - 2", 90D Emt Elb - Ecn-Korns

EMTELB2X90
2", 90D Emt Elb

$18.3488 Each

$183.49 (10 Each)

QTY:
Each
Add
86 - 2", 90D Emt Elb - Southwire Rough Electrical Com

86
2", 90D Emt Elb

$20.3953 Each

$203.95 (10 Each)

QTY:
Each
Add
Nacogdoches 36 0
All Stores 4,612 267
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number EMTELB2X90 86
Manufacturer Number EMTELB2X90 86
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Emt Elbows Emt Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011020263 00751338304703
Weight per package 2.86 (lbs/each) 2.86 (lbs/each)
Description EMTELB2X90 2", 90D Emt Elb
2X90 Emt Elbow
86 2", 90D Emt Elb
2IN Emt Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.35 (Each) $20.40 (Each)
Carton/Reel $18.35 (1 Each) $203.95 (10 Each)
Standard Packaging/Reel $183.49 (10 Each) $203.95 (10 Each)
Material - Steel
Finish - Galvanized
Additional Information - Application EMT Conduit
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 2",90D EMT ELB 2",90D EMT ELB
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; EMTELB MODEL STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 4.1875 INCH
Features - Topazs EMT 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are free from defect to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1/2 to 4; cULus approved, meets Federal specification WW-C-563.
Long Description 2X90 EMT ELBOW 2IN EMT ELB
Product Type Elbow Emt Conduit Elbow
Applicable Standard ANSI C80.3 ANSI C80.3, Fed Spec WW-C-563
Bend Angle 90 Degree 90 Degree
Bend Radius 9.5 INCH 9.5 INCH
End Type THREADED Plain
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number EMTELB2X90 -
Model EMTELB -
Category Description EMT ELBOWS EMT ELBOWS
Type STANDARD RADIUS -
Trade Size 2 INCH 2 INCH
Standard Package 10 PER CARTON 10
Approval UL 797, CSA C22.2 UL (Canada and US), UL 797
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat