Item Comparison: EMTELB112X90, 112EMTL90

Item

EMTELB112X90 - 1-1/2", 90D Emt Elb - Ecn-Korns

EMTELB112X90
1-1/2", 90D Emt Elb

$12.5134 Each

$187.70 (15 Each)

QTY:
Each
Add
112EMTL90 - 1-1/2", 90D Emt Elb - SPC

112EMTL90
1-1/2", 90D Emt Elb

$12.5134 Each

$12.51 (1 Each)

QTY:
Each
Add
Nacogdoches 25 25
All Stores 2,893 2,893
Vendor Ecn-Korns SPC
Catalog Number EMTELB112X90 112EMTL90
Manufacturer Number EMTELB1-1/2X90 N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Emt Elbows Emt Elbows
UNSPSC N/A -
UPC/EAN/GTIN 00784011020256 N/A
Weight per package 1.98 (lbs/each) 0
Description EMTELB112X90 1-1/2", 90D Emt Elb
1 1/2X90 Emt Elbow
112EMTL90 1-1/2", 90D Emt Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.51 (Each) $12.51 (Each)
Carton/Reel $12.51 (1 Each) $12.51 (1 Each)
Standard Packaging/Reel $187.70 (15 Each) $12.51 (1 Each)
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1-1/2",90D EMT ELB -
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; EMTELB MODEL -
Long Description 1 1/2X90 EMT ELBOW -
Product Type Elbow -
Applicable Standard ANSI C80.3 -
Bend Angle 90 Degree -
Bend Radius 8.25 INCH -
End Type THREADED -
Brand ECN-KORNS -
Manufacturers Part Number EMTELB1-1/2X90 -
Model EMTELB -
Category Description EMT ELBOWS EMT ELBOWS
Type STANDARD RADIUS -
Trade Size 1-1/2 INCH -
Status - Inactive
Standard Package 20 PER CARTON -
Approval UL 797, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat