Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
EHD3050L |
PDG23F0050TFFJ |
Manufacturer Number |
EHD3050L |
PDG23F0050TFFJ |
Category |
Non-Interchangeable Trip -
3 Pole
|
Non-Interchangeable Trip -
3 Pole
|
Classification |
Molded Case Breakers
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121616 - Molded case circuit breakers
|
39121616 - Molded case circuit breakers
|
UPC/EAN/GTIN |
00786679317150 |
00786679243633 |
Weight per package |
4.55 (lbs/each) |
4.2624 (lbs/each) |
Description |
EHD3050L Type Ehd BRKR 3P 50A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50A, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Line and Load, 50/60 HZ
|
PDG23F0050TFFJ PDG2 3P 50A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 50A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$999.63 (Each) |
$621.71 (Each) |
Carton/Reel |
$999.63 (1 Each) |
$621.71 (1 Each) |
Standard Packaging/Reel |
$999.63 (1 Each) |
$621.71 (1 Each) |
|
Current Rating |
50 A |
50 A |
Poles |
3 |
3 |
Voltage Rating |
- |
600 VAC |
|
Description |
TYPE EHD BRKR 3P 50A 480VAC MAX 14KAIC |
PDG2 3P 50A 25KA/480V FXFXTMTU |
extra long description |
ETN EHD3050L TYPE EHD BRK 3P 50A 48 |
ETN PDG23F0050TFFJ PD, Frme2, 3P, 5 |
Features |
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. |
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events. |
Long Description |
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 50A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz |
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 50A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100) |
Product Type |
Type Ehd BRK 3P 50A 480VAC Max 14kaic |
PD, FRME2, 3P, 50A, 25KA/480V, Tu |
|
dimensions |
3.3800 IN X 4.1300 IN X 6.0000 IN |
3.5000 IN X 4.1181 IN X 6.0000 IN |
frame |
- |
2 |
media |
Yes |
- |
Trip Type |
Fixed thermal, fixed magnetic |
T-M (Fxd-Fxd) TU |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
EHD3050L |
PDG23F0050TFFJ |
|
Category Description |
MOLDED CASE BREAKERS |
PANELBOARD BOXES & INTERIORS |
Type |
Molded case circuit breaker |
Molded case circuit breaker |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Generation - Renewable Energy - Alternative EnergyVehicles: On-RoadStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionAviation |
Frequency Rating |
50/60 Hz |
- |
standard |
UL Listed |
CSA,CCC Marked,UL 489,IEC 60947-2,RoHS Compliant |