Item Comparison: EDCC30, ATDR30

Item

EDCC30 - 30A 600V Class CC Time Delay Compact Fuse - Eaton

EDCC30
30A 600V Class CC Time Delay Compact Fuse

$36.69 Each

$366.90 (10 Each)

QTY:
Each
Add
ATDR30 - CC TD Fuse 600V 30A Atdr - Mersen

ATDR30
CC TD Fuse 600V 30A Atdr

$35.80 Each

$358.00 (10 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 552 3
Vendor Eaton Mersen
Catalog Number EDCC30 ATDR30
Manufacturer Number T626-EDCC30 ATDR30
Category Distribution Fuses - Current Limiting Fuses - Small Dimension Fuses
Classification Midget Fuses Fuses & Fuse Accessories
UNSPSC 39121613 - Grounding devices or assemblies 39121604 - Time delay fuses
UPC/EAN/GTIN 00782634808305 00782001908706
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description EDCC30 30A 600V Class CC Time Delay Compact Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
ATDR30 CC TD Fuse 600V 30A Atdr
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 30A Ferrule Amp-Trap 2000®
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.69 (Each) $35.80 (Each)
Carton/Reel $36.69 (1 Each) $35.80 (1 Each)
Standard Packaging/Reel $366.90 (10 Each) $358.00 (10 Each)
amperage rating 30 A 30
connection - Ferrule
Current Rating 30 A -
interrupt rating V ac:100 kAIC (RMS Symmetrical);V dc:20 kAIC 200
Voltage Rating 600 V 600
Body Material - GMG
Diameter 0.41 in;10.3 mm -
Overall Length 1.5 in38.1 mm -
Size - 1.5 x 0.41
Description 30A 600V CLASS CC TIME DELAY COMPACT FUSE CC TD FUSE 600V 30A ATDR
extra long description MOR T626-EDCC30 Class CC Fuse - 600 Mersen ATDR30 Fuse ATDR - Class CC
Features Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size and designed specifically for the protection of small horsepower motor circuits.Recommended sizing for most applications is 200% FLA. Refer to time-current curves for specific applications. Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.
Long Description Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.19 lb Fuse ATDR - Class CC - Time-Delay 600VAC 300VDC 30A Ferrule Amp-Trap 2000®
Product Type Fuse Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 30A Ferrule
Short Description Fuse, Time Delay, Class CC, 30 A, 600 VAC CC TD FUSE 600V 30A ATDR
Special Features Non-Indicating Time-delay for motor starting inrush currents without nuisance opening Highly current-limiting for low peak let-thru current Improved cycling ability for frequent motor starts/stops without nuisance fuse opening Rejection-style design prevents replacement errors (when used with recommended fuse blocks) High-visibility orange label ensures instant brand recognition, simplifies replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional
AC Voltage Rating - 600
amps 30 -
class Class CC Class CC
dimensions 1.5000 IN X 0.4100 IN X 0.4100 IN -
Fuse Class Class CC -
Fuse Speed Time Delay -
Fuse Type Class CC Fuses - Branch Circuits -
package quantity 10 CT -
Standards Met UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363;CSA Certified;HRCI-CC, C22.2 No. 248.4, Class 1422-02, File 53787 -
Voltage 600V -
Made in USA yes -
Brand MORRIS PRODUCTS Mersen
Manufacturers Part Number EDCC30 ATDR30
Category Description MIDGET FUSES Fuses & Fuse Accessories
Type FUSE CLASS CC
Weight 0.19 lb;0.09 kg -
Application Protection of Small Horsepower Motor Circuits or Other Circuits Requiring Small Dimension;Time-Delay Fuses;Control Transformer Small motors Contactors Lighting, heating & general loads Branch circuit protection
Mounting - Clip
standard UL Listed,CSA Certified,RoHS Compliant,CE Marked UL listed to standard 248-4 File E2137 CSA certified to standard C22.2 No. 248.4 DC listed to UL standard 248
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat