Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
EDCC30 |
ATDR30 |
Manufacturer Number |
T626-EDCC30 |
N/A |
Category |
Distribution Fuses -
Current Limiting
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
-
|
UPC/EAN/GTIN |
00782634808305 |
88309010976 |
Weight per package |
0.02 (lbs/each) |
0 |
Description |
EDCC30 30A 600V Class CC Time Delay Compact Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
|
ATDR30 30A 600V Dual Element
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.69 (Each) |
$0.00 (Each) |
Carton/Reel |
$36.69 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$366.90 (10 Each) |
$0.00 (1 Each) |
|
amperage rating |
30 A |
- |
Current Rating |
30 A |
- |
interrupt rating |
V ac:100 kAIC (RMS Symmetrical);V dc:20 kAIC |
- |
Voltage Rating |
600 V |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in38.1 mm |
- |
|
Description |
30A 600V CLASS CC TIME DELAY COMPACT FUSE |
30A 600V DUAL ELEMENT |
extra long description |
MOR T626-EDCC30 Class CC Fuse - 600 |
- |
Features |
Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size and designed specifically for the protection of small horsepower motor circuits.Recommended sizing for most applications is 200% FLA. Refer to time-current curves for specific applications. |
- |
Long Description |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.19 lb |
- |
Product Type |
Fuse |
- |
Short Description |
Fuse, Time Delay, Class CC, 30 A, 600 VAC |
- |
Special Features |
Non-Indicating |
- |
|
amps |
30 |
- |
class |
Class CC |
- |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Time Delay |
- |
Fuse Type |
Class CC Fuses - Branch Circuits |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363;CSA Certified;HRCI-CC, C22.2 No. 248.4, Class 1422-02, File 53787 |
- |
Voltage |
600V |
- |
|
|
Brand |
MORRIS PRODUCTS |
- |
Manufacturers Part Number |
EDCC30 |
- |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
- |
|
|
Application |
Protection of Small Horsepower Motor Circuits or Other Circuits Requiring Small Dimension;Time-Delay Fuses;Control Transformer |
- |
standard |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |
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
Call nearest store for Item Price
|