Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Eaton |
Catalog Number |
LPCC3 |
EDCC3 |
Manufacturer Number |
LP-CC-3 |
EDCC3 |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00051712180290 |
00782634808121 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
LPCC3 3A 600V TD Class CC Low Peak Fuse
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 3 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
|
EDCC3 3A 600V Class CC Time Delay Compact Fuse
Class CC Fuses 600V 3A Branch Circuits - Class CC Fuses 600V Branch Circuits Are A Superior All-Purpose Space-Saving Control/Branch Circuit Fuse That Meets Most Protection Requirements Up to 30 Amps.Class CC Fuses 600V 3A Branch Circuits Features Include:Can Be Used Where Either A Time-Delay or A Fast-Acting Fuse Is Neededvery Compact; Physical Size Is Only 13/32" X 1-1/2" (10.3MM X 38.1MM) With Rejection Tipfaster Response to Damaging Short-Circuit Currents and Higher Interrupting Rating Than Mechanical O
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$57.08 (Each) |
$36.69 (Each) |
Carton/Reel |
$570.80 (10 Each) |
$36.69 (1 Each) |
Standard Packaging/Reel |
$570.80 (10 Each) |
$366.90 (10 Each) |
|
Current Rating |
3 A |
- |
interrupt rating |
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC |
- |
Material |
Melamine Tube |
- |
Voltage Rating |
600 V ac;150 V dc |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in38.1 mm |
- |
|
Description |
3A 600V TD CLASS CC LOW PEAK FUSE |
3A 600V CLASS CC TIME DELAY COMPACT FUSE |
extra long description |
BUSS LP-CC-3 LOW PEAK CC TIME DELAY |
MOR T626-EDCC3 Class CC Fuse - 600V |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Long Description |
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, 3 A, 600 V ac;150 V dc, Melamine Tube Material, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb |
Class CC Fuses 600V 3A Branch Circuits - Class CC Fuses 600V Branch Circuits are a superior all-purpose space-saving control/branch circuit fuse that meets most protection requirements up to 30 Amps.Class CC Fuses 600V 3A Branch Circuits features include:Can be used where either a time-delay or a fast-acting fuse is neededVery compact; physical size is only 13/32" X 1-1/2" (10.3mm X 38.1mm) with rejection tipFaster response to damaging short-circuit currents and higher interrupting rating than mechanical o |
Product Type |
Low Peak CC Time Delay |
Class CC Fuse - 600V 3a |
Short Description |
Low Peak Fuse, Class CC, 3 A, 600 VAC;150 V dc |
- |
|
amps |
- |
3 |
Element Type |
Dual |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Time Delay |
- |
Fuse Type |
- |
Class CC Fuses - Branch Circuits |
media |
Yes |
- |
package quantity |
10 CT |
- |
Response Time |
12 s @ 200% |
- |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787;CE Certified;RoHS Compliant |
- |
Voltage |
- |
600V |
|
Brand |
COOPER BUSSMANN |
MORRIS PRODUCTS |
Manufacturers Part Number |
LP-CC-3 |
EDCC3 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
|
|
Application |
Branch Circuits;Specialized Circuits;Industrial Control;Street Lighting |