Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
EDCC15 |
CCMR15 |
Manufacturer Number |
T626-EDCC15 |
CCMR015 |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121628 - Semiconductor fuse
|
UPC/EAN/GTIN |
00782634808275 |
00079458968361 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
EDCC15 15A 600V Class CC Time Delay Compact Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
|
CCMR15 15A600V Class CC Dual Element Time Delay Fuse Rohs
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.69 (Each) |
$45.50 (Each) |
Carton/Reel |
$36.69 (1 Each) |
$45.50 (1 Each) |
Standard Packaging/Reel |
$366.90 (10 Each) |
$455.00 (10 Each) |
|
amperage rating |
15 A |
15 |
Current Rating |
15 A |
15 A |
interrupt rating |
V ac:100 kAIC (RMS Symmetrical);V dc:20 kAIC |
V ac:200 kAIC (RMS Symmetrical);300 kAIC (Littelfuse self-certified);V dc:20 kAIC |
Voltage Rating |
600 V |
600 V ac;500 V dc |
|
Diameter |
0.41 in;10.3 mm |
0.41 in;10.3 mm |
Overall Length |
1.5 in38.1 mm |
1.5 in38.1 mm |
|
Description |
15A 600V CLASS CC TIME DELAY COMPACT FUSE |
15A600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS |
extra long description |
MOR T626-EDCC15 Class CC Fuse - 600 |
LFSE CCMR015.TXP FUSE 600V T/D CLAS |
Features |
Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size and designed specifically for the protection of small horsepower motor circuits.Recommended sizing for most applications is 200% FLA. Refer to time-current curves for specific applications. |
CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP. |
Long Description |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.19 lb |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V ac;500 V dc, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb |
Product Type |
Fuse |
Fuse 600V T/D Class CC 15A Rohs |
Short Description |
Fuse, Time Delay, Class CC, 15 A, 600 VAC |
Fuse, Time Delay, Class CC, 15 A, 600 VAC;500 V dc |
Special Features |
Non-Indicating |
Time-Delay |
|
amps |
15 |
- |
class |
Class CC |
- |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
- |
Element Type |
- |
Dual |
Fuse Class |
Class CC |
Class CC |
Fuse Speed |
Time Delay |
Time Delay |
Fuse Type |
Class CC Fuses - Branch Circuits |
- |
package quantity |
10 CT |
1 CT;10 PK |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363;CSA Certified;HRCI-CC, C22.2 No. 248.4, Class 1422-02, File 53787 |
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant |
Voltage |
600V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Powr-Gard(R) |
Manufacturers Part Number |
EDCC15 |
CCMR015.TXP |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS CC |
|
Weight |
0.19 lb;0.09 kg |
0.02 lb |
|
Application |
Protection of Small Horsepower Motor Circuits or Other Circuits Requiring Small Dimension;Time-Delay Fuses;Control Transformer |
Motor and Motor Branch Circuit Protection |
standard |
UL Listed,CSA Certified,CE Marked,RoHS Compliant |
248-4 Class CC |