Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
EDCC10 |
CCMR10 |
Manufacturer Number |
EDCC10 |
CCMR010 |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121628 - Semiconductor fuse
|
UPC/EAN/GTIN |
00782634808251 |
00079458968347 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
EDCC10 10A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 10 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
|
CCMR10 10A600V Class CC Dual Element Time Delay Fuse Rohs
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;250 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.69 (Each) |
$45.50 (Each) |
Carton/Reel |
$36.69 (1 Each) |
$45.50 (1 Each) |
Standard Packaging/Reel |
$366.90 (10 Each) |
$455.00 (10 Each) |
|
amperage rating |
10 A |
10 |
Current Rating |
- |
10 A |
interrupt rating |
20 kAIC |
V ac:200 kAIC (RMS Symmetrical);300 kAIC (Littelfuse self-certified);V dc:20 kAIC |
Voltage Rating |
600 Vac, 300 Vdc |
600 V ac;250 V dc |
|
Diameter |
- |
0.41 in;10.3 mm |
Overall Length |
- |
1.5 in38.1 mm |
|
Description |
10A 600V CLASS CC TIME DELAY COMPACT FUSE |
10A600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS |
extra long description |
MOR T626-EDCC10 Class CC Fuse - 600 |
LFSE CCMR010.TXP FUSE 600V T/D CLAS |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP. |
Long Description |
Eaton Edison EDCC fuse, Non-indicating, 10 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V ac;250 V dc, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb |
Product Type |
Class CC Fuse - 600V 10a |
Fuse |
Short Description |
- |
Fuse, Time Delay, Class CC, 10 A, 600 VAC;250 V dc |
Special Features |
Non-Indicating |
Time-Delay |
|
amps |
10 |
- |
class |
Class CC |
- |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
- |
Element Type |
- |
Dual |
Fuse Class |
- |
Class CC |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Class CC Fuses - Branch Circuits |
- |
package quantity |
- |
1 CT;10 PK |
Standards Met |
- |
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant |
Voltage |
600V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Powr-Gard(R) |
Manufacturers Part Number |
T626-EDCC10 |
CCMR010.TXP |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS CC |
|
|
Application |
Datacenters - Facilities: Critical Power |
Motor and Motor Branch Circuit Protection |
standard |
UL Listed,CSA Certified,CE Marked,RoHS Compliant |
248-4 Class CC |