Item Comparison: EDCC10, ATDR10

Item

EDCC10 - 10A 600V Class CC Time Delay Compact Fuse - Eaton

EDCC10
10A 600V Class CC Time Delay Compact Fuse

$36.69 Each

$366.90 (10 Each)

QTY:
Each
Add
ATDR10 - 10A 600V TD Class CC Low Peak Fuse - SPC

ATDR10
10A 600V TD Class CC Low Peak Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 18 0
All Stores 491 29
Vendor Eaton SPC
Catalog Number EDCC10 ATDR10
Manufacturer Number EDCC10 N/A
Category Distribution Fuses - Current Limiting Unassigned
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies -
UPC/EAN/GTIN 00782634808251 N/A
Weight per package 0.02 (lbs/each) 0
Description EDCC10 10A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 10 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
ATDR10 10A 600V TD Class CC Low Peak Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.69 (Each) $0.00 (Each)
Carton/Reel $36.69 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $366.90 (10 Each) $0.00 (1 Each)
amperage rating 10 A -
interrupt rating 20 kAIC -
Voltage Rating 600 Vac, 300 Vdc -
Description 10A 600V CLASS CC TIME DELAY COMPACT FUSE 10A 600V TD CLASS CC LOW PEAK FUSE
extra long description MOR T626-EDCC10 Class CC Fuse - 600 -
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. -
Long Description Eaton Edison EDCC fuse, Non-indicating, 10 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc -
Product Type Class CC Fuse - 600V 10a -
Special Features Non-Indicating -
amps 10 -
class Class CC -
dimensions 1.5000 IN X 0.4100 IN X 0.4100 IN -
Fuse Type Class CC Fuses - Branch Circuits -
Voltage 600V -
Brand MORRIS PRODUCTS -
Manufacturers Part Number T626-EDCC10 -
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE -
Application Datacenters - Facilities: Critical Power -
standard UL Listed,CSA Certified,CE Marked,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat