Nacogdoches |
113 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Eaton Bussmann Series |
Catalog Number |
ECSR40 |
FRSR40 |
Manufacturer Number |
ECSR40 |
FRS-R-40 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634508366 |
00051712508360 |
Weight per package |
0.31 (lbs/each) |
0.31 (lbs/each) |
Description |
ECSR40 40A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 40 A, 600 V Ac, Ferrule Terminal, 1.06 In Diameter, 5.5 In Overall Length, 3.10 LB
|
FRSR40 40A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 40 A, 600 V Ac;300 V DC, Ferrule Terminal, 1.06 In Diameter, 5.50 In Overall Length, 0.31 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.85 (Each) |
$50.89 (Each) |
Carton/Reel |
$37.85 (1 Each) |
$508.90 (10 Each) |
Standard Packaging/Reel |
$378.50 (10 Each) |
$508.90 (10 Each) |
|
amperage rating |
- |
40 A |
Characteristics |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
- |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
40 A |
40 A |
interrupt rating |
200 kAIC |
200 kAIC (RMS Symmetrical):20 kAIC (DC) |
Interrupting Rating |
200 KILOAMPERE (SYMMETRICAL) |
- |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
600 V ac |
600 V ac;300 V dc |
|
Diameter |
1.06 in |
1.06 in |
Length |
5.5 INCH |
- |
Overall Length |
5.5 in |
5.50 in |
Size |
- |
1.06 In Diameter X 5.50 In Length |
|
Additional Information |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
40A 600V CLASS RK5 TIME DELAY CL FUSE |
40A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
extra long description |
CLASS RK5 TYPE; 5.5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VOLT AC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 40 AMP CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECSR MODEL |
BUSS FRS-R-40 FUSETRON DUAL ELEMENT |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current. |
Long Description |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 40 A, 600 V ac, Ferrule Terminal, 1.06 in Diameter, 5.5 in Overall Length, 3.10 lb |
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 40 A, 600 V ac;300 V dc, Ferrule Terminal, 1.06 in Diameter, 5.50 in Overall Length, 0.31 lb |
Product Type |
Time Delay Power Fuse |
Fusetron Dual Element Fuse Class RK5 |
Short Description |
Power Fuse, 40 A, 600 VAC/250 V dc, Time Delay, RK5 Class |
Fusetron Fuse, 40 A, 600 VAC/300 V dc, Time Delay, RK5 Class |
Special Features |
- |
Renewable |
|
class |
- |
Class RK5 |
Connection Type |
Ferrule End x Ferrule End |
Ferrule End x Ferrule End |
dimensions |
- |
11.6300 IN X 2.3400 IN X 2.3400 IN |
element |
- |
Dual |
Fuse Class |
RK5 Class |
RK5 Class |
Fuse Type |
Ferrule |
Dual Element |
media |
- |
Yes |
package quantity |
10 CT |
10 CT |
Response Time |
10 s @ 500% |
10 s @ 500% |
Standards Met |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
|
|
Brand |
EDISON |
Eaton |
Manufacturers Part Number |
ECSR40 |
FRS-R-40 |
Model |
ECSR |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
FUSE |
|
Weight |
3.10 lb;1.41 kg |
0.31 lb |
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards |
Approval |
UL, CSA C22.2, CE |
- |
standard |
- |
CE Marked |