Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Edison |
Catalog Number |
FRSR3 |
ECSR3 |
Manufacturer Number |
FRS-R-3 |
ECSR3 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00051712507998 |
00782634507994 |
Weight per package |
0.14 (lbs/each) |
0.12 (lbs/each) |
Description |
FRSR3 3A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 3 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.14 LB
|
ECSR3 3A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.96 (Each) |
$33.24 (Each) |
Carton/Reel |
$339.60 (10 Each) |
$33.24 (1 Each) |
Standard Packaging/Reel |
$339.60 (10 Each) |
$332.40 (10 Each) |
|
amperage rating |
3 A |
- |
Characteristics |
- |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
3 A |
3 AMPERE |
interrupt rating |
200 kAIC (RMS Symmetrical):20 kAIC (DC) |
- |
Interrupting Rating |
- |
200 KILOAMPERE (SYMMETRICAL) |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
600 V ac;300 V dc |
600 VAC |
|
Diameter |
0.81 in |
0.81 INCH |
Length |
- |
5 INCH |
Overall Length |
5 in |
- |
Size |
0.81 In Diameter X 5.00 In Length |
- |
|
Additional Information |
- |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
Commodity Description |
- |
DUAL ELEMENT FUSES |
Description |
3A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
3A 600V CLASS RK5 TIME DELAY CL FUSE |
extra long description |
BUSS FRS-R-3 FUSETRON DUAL ELEMENT |
CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 3 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL |
Features |
Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current. |
- |
Long Description |
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 3 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.14 lb |
UL CLASS RK-5 TIME DELAY |
Product Type |
Fusetron Dual Element Fuse Class RK5 |
Power Fuse |
Short Description |
Fusetron Fuse, 3 A, 600 VAC/300 V dc, Time Delay, RK5 Class |
- |
Special Features |
Renewable |
- |
|
class |
Class RK5 |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
5.0000 IN X 0.8100 IN X 0.8100 IN |
- |
element |
Dual |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Dual Element |
- |
media |
Yes |
- |
package quantity |
10 CT |
- |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
- |
|
|
Brand |
Eaton |
EDISON |
Manufacturers Part Number |
FRS-R-3 |
ECSR3 |
Model |
- |
ECSR |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS RK5 |
|
Manufacturer Status |
- |
Non-Stock |
|
|
Application |
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards |
- |
Approval |
- |
UL, CSA C22.2, CE |
standard |
CE Marked |