Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Mersen |
Catalog Number |
ECNR90 |
TR90R |
Manufacturer Number |
ECNR90 |
TR90R |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Fuses & Fuse Accessories
|
Current Limiting Fuses
|
UNSPSC |
39121604 - Time delay fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00782634507420 |
00782001748005 |
Weight per package |
0.33 (lbs/each) |
0.35 (lbs/each) |
Description |
ECNR90 90A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
TR90R 250V RK5 TD Fuse
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 90A Blade Tri-Onic®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.21 (Each) |
$34.29 (Each) |
Carton/Reel |
$46.21 (1 Each) |
$34.29 (1 Each) |
Standard Packaging/Reel |
$231.05 (5 Each) |
$34.29 (1 Each) |
|
amperage rating |
- |
90 |
Characteristics |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
- |
connection |
- |
Blade |
Current Rating |
90 AMPERE |
- |
interrupt rating |
- |
200 |
Interrupting Rating |
200 KILOAMPERE (SYMMETRICAL) |
- |
Terminal Type |
Blade |
- |
Voltage Rating |
250 VAC |
250 |
|
|
Diameter |
1.06 INCH |
- |
Length |
5.88 INCH |
- |
Size |
- |
5.88 x 0.06 |
|
Additional Information |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
90A 250V CLASS RK5 TIME DELAY CL FUSE |
250V RK5 TD FUSE |
extra long description |
CLASS RK5 TYPE; 5.88 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 90 AMP CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL |
Mersen TR90R Fuse TR-R - Class RK5 |
Features |
- |
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers. |
Long Description |
UL CLASS RK-5 TIME DELAY |
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 90A Blade Tri-Onic® |
Product Type |
Power Fuse |
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 90A Blade |
Short Description |
- |
250V 90A 5 7/8x1 1/16 RK5 |
Special Features |
- |
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili |
|
AC Voltage Rating |
- |
250 |
class |
- |
Class RK5 |
|
Brand |
EDISON |
Ferraz Shawmut |
Manufacturers Part Number |
ECNR90 |
TR90R |
Model |
ECNR |
- |
|
Category Description |
Fuses & Fuse Accessories |
- |
Type |
CLASS RK5 |
CLASS RK5 |
|
Manufacturer Status |
Non-Stock |
- |
|
Application |
- |
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment |
Approval |
UL, CSA C22.2, CE |
- |
Mounting |
- |
Clip |
standard |
- |
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only |