Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Eaton |
Catalog Number |
ECNR200 |
ECNR200 |
Manufacturer Number |
ECNR200 |
ECNR200 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634507482 |
00782634507482 |
Weight per package |
0.8 (lbs/each) |
0.85 (lbs/each) |
Description |
ECNR200 200A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 200 A, 250 V Ac;125 V DC, Blade Terminal, 1.56 In Diameter, 7.13 In Overall Length, 0.77 LB
|
ECNR200 200A RK5 Time Delay Bullet Fuse
Eaton Edison Ecnr Fuse, Time-Delay Current-Limiting Fuse, Superior Overload and Cycling Capabilities, 200 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 200 Kaic, Standard, 250 V, 125 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$102.78 (Each) |
$0.00 (Each) |
Carton/Reel |
$102.78 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$102.78 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
- |
200 A |
Characteristics |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
- |
connection |
- |
Blade End X Blade End |
Current Rating |
200 A |
- |
interrupt rating |
200 kAIC |
200 kAIC |
Interrupting Rating |
200 KILOAMPERE (SYMMETRICAL) |
- |
Terminal Type |
Blade |
- |
Voltage Rating |
250 V ac;125 V dc |
250 VAC, 125 VDC |
|
Diameter |
1.56 in |
- |
Length |
7.13 INCH |
- |
Overall Length |
7.13 in |
- |
Size |
- |
1.56 In Diameter X 7.13 In Length |
|
Additional Information |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
200A 250V CLASS RK5 TIME DELAY CL FUSE |
200A RK5 TIME DELAY BULLET FUSE |
extra long description |
CLASS RK5 TYPE; 7.13 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 1.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 200 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL |
BUSS ECNR200 UL CLASS RK-5 TIME DEL |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Edison's UL Class RK5 dual-element, time-delay fuses provide economical solutions to overcurrent protectioni. Available in both 250Vac and 600Vac, with 200kA RMS Sym interrupting ratings and sizes ranging from 0 to 600 amp. |
Long Description |
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 200 A, 250 V ac;125 V dc, Blade Terminal, 1.56 in Diameter, 7.13 in Overall Length, 0.77 lb |
EATON EDISON ECNR FUSE, TIME-DELAY CURRENT-LIMITING FUSE, SUPERIOR OVERLOAD AND CYCLING CAPABILITIES, 200 A, DUAL, CLASS RK5, NON-INDICATING, BLADE END X BLADE END, 10 SEC AT 500%, 200 KAIC, STANDARD, 250 V, 125 VDC |
Product Type |
Time Delay Power Fuse |
Ul Class RK-5 Time Delay |
Short Description |
Power Fuse, 200 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID |
- |
Special Features |
- |
Non current limiting |
|
class |
- |
Class RK5 |
Connection Type |
Blade End x Blade End |
- |
dimensions |
- |
8.6300 IN X 2.3800 IN X 2.3800 IN |
element |
- |
Dual |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Blade |
- |
media |
- |
Yes |
package quantity |
1 ct |
- |
Response Time |
10 s @ 500% |
10 S at 500% |
Standards Met |
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified |
- |
type of indicators |
- |
Non-Indicating |
|
|
Brand |
EDISON |
Eaton |
Manufacturers Part Number |
ECNR200 |
ECNR200 |
Model |
ECNR |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
FUSE |
|
Manufacturer Status |
Non-Stock |
- |
Status |
- |
Inactive |
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Approval |
UL, CSA C22.2, CE |
- |
standard |
- |
CE Marked |
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
Call nearest store for Item Price
|