Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Mersen |
Catalog Number |
ECNR15 |
TR15R |
Manufacturer Number |
ECNR15 |
TR15R |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00782634507307 |
00782001747824 |
Weight per package |
0.05 (lbs/each) |
0.05 (lbs/each) |
Description |
ECNR15 15A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.40 LB
|
TR15R 250V 15A 2X9/16 RK5 TD Fuse
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 15A Ferrule Tri-Onic®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.12 (Each) |
$13.39 (Each) |
Carton/Reel |
$15.12 (1 Each) |
$13.39 (1 Each) |
Standard Packaging/Reel |
$151.20 (10 Each) |
$133.90 (10 Each) |
|
amperage rating |
- |
15 |
Characteristics |
Dual Element, 10 Second Time Delay |
- |
connection |
- |
Ferrule |
Current Rating |
15 A |
- |
interrupt rating |
200000 A |
200 |
Interrupting Rating |
200000 Amp (DC) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 V ac;125 V dc |
250 |
|
|
Diameter |
0.56 in |
- |
Length |
2 INCH |
- |
Overall Length |
2 in |
- |
Size |
- |
2 x 0.56 |
|
Additional Information |
Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
15A 250V CLASS RK5 TIME DELAY CL FUSE |
250V 15A 2X9/16 RK5 TD FUSE |
extra long description |
CLASS RK5 TYPE; 2 INCH; UL 248-12, CE, CSA C22.2 APPROVAL; 250 VOLT AC/125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200000 AMP (DC) INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; DUAL ELEMENT, 10 SECOND TIME DELAY CHARACTERISTICS; EDISON BRAND; APPLICATION GENERAL-PURPOSE INCLUDING LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOAD; ECNR MODEL |
Mersen TR15R Fuse TR-R - Class RK5 |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers. |
Long Description |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 15 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.40 lb |
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 15A Ferrule Tri-Onic® |
Product Type |
Time Delay Power Fuse |
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 15A Ferrule |
Short Description |
Power Fuse, 15 A, 250 VAC/125 V dc, Time Delay, RK5 Class |
250V 15A 2x9/16 RK5 TD FU |
Special Features |
- |
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili |
|
AC Voltage Rating |
- |
250 |
class |
- |
Class RK5 |
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Ferrule |
- |
package quantity |
10 CT |
- |
Response Time |
8 s @ 500% |
- |
Standards Met |
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified |
- |
|
|
Brand |
Edison Fuses |
Mersen |
Manufacturers Part Number |
ECNR15 |
TR15R |
Model |
ECNR |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment |
Approval |
UL 248-12, CE, CSA C22.2 |
- |
Mounting |
- |
Clip |
standard |
- |
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only |