Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Eaton Bussmann Series |
Catalog Number |
ECNR15 |
FRNR15 |
Manufacturer Number |
ECNR15 |
FRN-R-15 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634507307 |
00051712101745 |
Weight per package |
0.05 (lbs/each) |
0.05 (lbs/each) |
Description |
ECNR15 15A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.40 LB
|
FRNR15 15A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.12 (Each) |
$14.39 (Each) |
Carton/Reel |
$15.12 (1 Each) |
$143.90 (10 Each) |
Standard Packaging/Reel |
$151.20 (10 Each) |
$143.90 (10 Each) |
|
amperage rating |
- |
15 A |
Characteristics |
Dual Element, 10 Second Time Delay |
- |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
15 A |
15 A |
interrupt rating |
200000 A |
200 kAIC (RMS Symmetrical):20 kAIC (DC) |
Interrupting Rating |
200000 Amp (DC) |
- |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
250 V ac;125 V dc |
250 V ac;125 V dc |
|
Diameter |
0.56 in |
0.56 in |
Length |
2 INCH |
- |
Overall Length |
2 in |
2 in |
Size |
- |
0.56 In Diameter X 2.00 In Length |
|
Additional Information |
Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
15A 250V CLASS RK5 TIME DELAY CL FUSE |
15A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
extra long description |
CLASS RK5 TYPE; 2 INCH; UL 248-12, CE, CSA C22.2 APPROVAL; 250 VOLT AC/125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200000 AMP (DC) INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; DUAL ELEMENT, 10 SECOND TIME DELAY CHARACTERISTICS; EDISON BRAND; APPLICATION GENERAL-PURPOSE INCLUDING LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOAD; ECNR MODEL |
BUSS FRN-R-15 FUSETRON DUAL-ELEMENT |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay – 10 seconds (minimum) at 500% of rated current (8 seconds for 110-30A sizes). |
Long Description |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 15 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.40 lb |
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 15 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.05 lb |
Product Type |
Time Delay Power Fuse |
Fusetron Dual-Element Class RK5 |
Short Description |
Power Fuse, 15 A, 250 VAC/125 V dc, Time Delay, RK5 Class |
Fusetron Fuse, 15 A, 250 VAC/125 V dc, Time Delay, RK5 Class |
|
class |
- |
Class RK5 |
Connection Type |
Ferrule End x Ferrule End |
Ferrule End x Ferrule End |
dimensions |
- |
2.0000 IN X 0.5600 IN X 0.5600 IN |
element |
- |
Dual |
Fuse Class |
RK5 Class |
RK5 Class |
Fuse Type |
Ferrule |
Dual Element |
media |
- |
Yes |
package quantity |
10 CT |
10 CT |
Response Time |
8 s @ 500% |
8 s @ 500% |
Standards Met |
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified |
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
|
|
Brand |
Edison Fuses |
Eaton |
Manufacturers Part Number |
ECNR15 |
FRN-R-15 |
Model |
ECNR |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
FUSE |
|
Weight |
0.40 lb;0.18 kg |
0.05 lb |
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards |
Approval |
UL 248-12, CE, CSA C22.2 |
- |
standard |
- |
CE Marked |