Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
E7ICAT |
8102HAQK |
Manufacturer Number |
E7ICAT |
8102HAQK |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
-
|
UPC/EAN/GTIN |
00080083737727 |
723554169145 |
Weight per package |
2.5 (lbs/each) |
3 (lbs/each) |
Description |
E7ICAT 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
|
8102HAQK 6" Ic At Quick Instl Can
Airtight Incandescent Recessed Downlight, 6 In Airtight Incandescent Recessed Down Light With Socket Bracket Additional Information, Damp Location Application, 6-1/4 In Diameter, 7-1/2 In Height, Round Shape, Ul Certified Standards Met, 120 V Voltage Rating, 1 Yr Warranty, 90 W Wattage, Not Dimmable
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.95 (Each) |
$11.88 (Each) |
Carton/Reel |
$14.95 (1 Each) |
$11.88 (1 Each) |
Standard Packaging/Reel |
$89.70 (6 Each) |
$11.88 (1 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Material |
Aluminum |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
Round |
Voltage Rating |
120 V ac |
120 V |
Wattage |
N/A |
90 W |
|
Diameter |
- |
6-1/4 in |
Height |
- |
7-1/2 in |
|
Additional Information |
- |
6 in Airtight Incandescent Recessed Down Light with Socket Bracket |
Description |
6" IC AT NC HSNG, 120V |
6" IC AT QUICK INSTL CAN |
extra long description |
CLS E7ICAT 6" IC, AIRTITE, NEW CON |
- |
Features |
The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
- |
Long Description |
Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb |
Airtight Incandescent Recessed Downlight, 6 in Airtight Incandescent Recessed Down Light with Socket Bracket Additional Information, Damp Location Application, 6-1/4 in Diameter, 7-1/2 in Height, Round Shape, UL Certified Standards Met, 120 V Voltage Rating, 1 yr Warranty, 90 W Wattage, Not Dimmable |
Product Type |
6" Ic, Airtite, New Con HSG, TC |
Airtight Incandescent Recessed Downlight |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
Airtight Incandescent Recessed Downlight, 90 W, 120 V, 1 CT |
Special Features |
For use in insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
1 ct |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
UL Certified |
Warranty |
- |
1 yr |
|
Brand |
Halo Housings/Trims/Other |
ROYAL PACIFIC, LTD. |
Manufacturers Part Number |
E7ICAT |
8102HAQK |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
- |
|
|
Application |
lighting |
Damp Location |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |