Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Lighting |
Catalog Number |
E4TATSB |
ET400ATSB |
Manufacturer Number |
E4TATSB |
ET400ATSB |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083751488 |
00080083584093 |
Weight per package |
1.59 (lbs/each) |
2.59 (lbs/each) |
Description |
E4TATSB 4" N-Ic At NC HSNG 120V W/SCKT BRKT
Remodel Non-Ic Housing, 120 V Ac, 500 Ma, 60 W, Recessed Mount, 13.5 In Length, 8.375 In Width, 6 In Height, 1.59 LB
|
ET400ATSB 4" Can Adj Socket 120V Line Voltage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.71 (Each) |
$14.85 (Each) |
Carton/Reel |
$16.71 (1 Each) |
$14.85 (1 Each) |
Standard Packaging/Reel |
$16.71 (1 Each) |
$14.85 (1 Each) |
|
amperage rating |
0.5 at (120V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
500 mA |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
120 V ac |
- |
Wattage |
60 W |
- |
|
Height |
6 in |
- |
Width |
8.375 in |
- |
|
Description |
4" N-IC AT NC HSNG 120V W/SCKT BRKT |
4" CAN ADJ SOCKET 120V LINE VOLTAGE |
extra long description |
CLS E4TATSB 4" NON-IC,A-T 120V LN V |
- |
Features |
The E4RTATSB is a compact and efficient recessed remodel Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings, if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to |
- |
Long Description |
Remodel Non-IC Housing, 120 V ac, 500 mA, 60 W, Recessed Mount, 13.5 in Length, 8.375 in Width, 6 in Height, 1.59 lb |
- |
Product Type |
4" Non-Ic, A-T 120V LN VLTG, Adj SCKT BRKT |
4" Non-Ic, A-T 120V LN VLTG, Adj SCKT BRKT |
Short Description |
Remodel Non-IC Housing, 120 VAC, Recessed |
- |
Special Features |
For use in non-insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Non-Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
- |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
- |
|
Brand |
Halo Housings/Trims/Other |
COOPER LIGHTING |
Manufacturers Part Number |
E4TATSB |
ET400ATSB |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
4" E4 Housing |
- |
|
|
Application |
lighting |
- |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |