Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
E4RTATSB |
B4R |
Manufacturer Number |
E4RTATSB |
B4R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
-
|
UPC/EAN/GTIN |
00080083751501 |
00847801031594 |
Weight per package |
1.7299 (lbs/each) |
2 (lbs/each) |
Description |
E4RTATSB 4" N-Ic At RMDL 120V W/SCKT BRKT
Remodel Housing, 120 V Ac, 500 Ma, 60 W, 6 In Width, 1.7299 LB
|
B4R 4" Mini Remodel Non-Ic HSG
Non-Ic Remodel Housing, Non-Insulated Ceilings Application, B4 Base Type, Fluorescent Bulb Type, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 1 CT;6 PK Package Quantity, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.48 (Each) |
$16.53 (Each) |
Carton/Reel |
$17.48 (1 Each) |
$16.53 (1 Each) |
Standard Packaging/Reel |
$17.48 (1 Each) |
$99.18 (6 Each) |
|
amperage rating |
0.5 at (120V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
500 mA |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
120 V ac |
- |
Wattage |
60 W |
>50 W (R/PAR20/A19) |
|
|
Height |
- |
5-1/2 in;140 mm |
Length |
- |
4-3/8 in;110 mm |
Width |
6 in |
- |
|
Description |
4" N-IC AT RMDL 120V W/SCKT BRKT |
4" MINI REMODEL NON-IC HSG |
extra long description |
CLS E4RTATSB 4" NON-IC,A-T,RMDL 120 |
- |
Features |
The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing.For fast and easy installation in existing plaster or me-chanical ceilings from ½" to 1-3/8" thick. Four remodelclips are easily retractable for fixture removal if neces-sary. Junction box is provided with eight ½" KOs and four Romex knockouts with strain relief. Accommodates up to 50PAR20, R20, and A19 lamps. |
Long Description |
Remodel Housing, 120 V ac, 500 mA, 60 W, 6 in Width, 1.7299 lb |
Non-IC Remodel Housing, Non-Insulated Ceilings Application, B4 Base Type, Fluorescent Bulb Type, 140 mm;5-1/2 in Height, 110 mm;4-3/8 in Length, Made in USA, 1 CT;6 PK Package Quantity, 5-1/2" Height Allows Use in 2" x 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected IC Housing Special Features, UL Listed, >50 W (R/PAR20/A19) Wattage |
Product Type |
4" Non-Ic, A-T, RMDL 120VLNVLTG, Adj SKTBRK |
Non-IC Remodel Housing |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
Non-IC Remodel Housing, B4, Fluorescent, 1 CT;6 PK |
Special Features |
For use in insulated ceilings |
Thermally Protected IC Housing;Adjustable Socket Bracket;5-1/2" Height Allows Use in 2" x 6" Joist Construction |
|
bulb type |
- |
Fluorescent |
for use with |
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
1 CT;6 Pk |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
Ul Listed |
|
|
Brand |
Halo Housings/Trims/Other |
ELITE LIGHTING |
Manufacturers Part Number |
E4RTATSB |
B4R |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
4" E4 Housing |
- |
|
|
Application |
lighting |
Non-Insulated Ceilings |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |