Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
E27ICAT |
IC21 |
Manufacturer Number |
E27ICAT |
T37D |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083737604 |
00661209700230 |
Weight per package |
0.98 (lbs/each) |
16.67 (lbs/each) |
Description |
E27ICAT 6" Ic At SHLW NC HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
|
IC21 6" Shallow Ic Rated Reces
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 16.67 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.81 (Each) |
$25.10 (Each) |
Carton/Reel |
$25.81 (1 Each) |
$25.10 (1 Each) |
Standard Packaging/Reel |
$25.81 (1 Each) |
$301.20 (12 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
Incandescent |
Material |
Aluminum |
- |
Number of Lamps |
1 |
1 |
Shape |
- |
Round |
Voltage Rating |
120 V ac |
- |
Wattage |
N/A |
75 W |
|
Finish |
- |
Galvanized |
fixture material |
- |
steel |
Housing Material |
- |
Aluminum |
|
Height |
- |
5.75 |
Length |
22.375 in |
13.125 |
Width |
- |
13.5 |
|
Construction |
- |
New Construction |
Description |
6" IC AT SHLW NC HSNG 120V |
6" SHALLOW IC RATED RECES |
extra long description |
CLS E27ICAT 6" IC, AIRTITE,SHALLOW |
LITH IC21 6IN Incandescent Shallow |
Features |
The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HAL |
The shallow housing is ideal for applications where vertical installation space is limited. Its IC rating allows it to be completely covered with insulation, and its energy-efficient Air-Loc(R) installation stops infiltration and exfiltration of air, reducing heating and cooling costs. |
Long Description |
Remodel Housing, 120 V ac, 90 W, Aluminum, 22.375 in Length, 9.5 in Width, 0.98 lb |
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 16.67 lb |
Product Type |
6" Ic, Airtite, Shallow New Const HSG NJB |
Incandescent Airtight Housing |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
6" Incandescent Airtight Housing, 75W, 120V, Aluminum |
Special Features |
For use in shallow insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings |
- |
Maximum Operating Temperature |
- |
25 |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
1 CT;12 PK |
Power Source |
- |
Hardwired |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
UL Listed;CSA Certified |
|
Brand |
Halo Housings/Trims/Other |
JUNO |
Manufacturers Part Number |
E27ICAT |
IC21 |
sub brand |
- |
Juno(R) |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
- |
|
|
|
Application |
lighting |
Recessed Residential;Damp Location;Wet Location W/Appr Trims |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
CSA,UL |