Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Halo |
Catalog Number |
E27ICAT |
H27ICT |
Manufacturer Number |
E27ICAT |
H27ICT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083737604 |
00662400694571 |
Weight per package |
0.98 (lbs/each) |
2.95 (lbs/each) |
Description |
E27ICAT 6" Ic At SHLW NC HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
|
H27ICT 6" Shallow Ceiling Ic 120V Line Voltage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.81 (Each) |
$16.59 (Each) |
Carton/Reel |
$25.81 (1 Each) |
$16.59 (1 Each) |
Standard Packaging/Reel |
$25.81 (1 Each) |
$99.54 (6 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Material |
Aluminum |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120 V ac |
- |
Wattage |
N/A |
- |
|
|
Description |
6" IC AT SHLW NC HSNG 120V |
6" SHALLOW CEILING IC 120V LINE VOLTAGE |
extra long description |
CLS E27ICAT 6" IC, AIRTITE,SHALLOW |
- |
Features |
The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HAL |
- |
Long Description |
Remodel Housing, 120 V ac, 90 W, Aluminum, 22.375 in Length, 9.5 in Width, 0.98 lb |
- |
Product Type |
6" Ic, Airtite, Shallow New Const HSG NJB |
6" Shallow Ic Housing |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
- |
Special Features |
For use in shallow insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
- |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
- |
|
Brand |
Halo Housings/Trims/Other |
Cooper Halo |
Manufacturers Part Number |
E27ICAT |
H27ICT |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
- |
|
|
Application |
lighting |
- |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |