Item Comparison: 2DSJ, DWSBX62

Item

2DSJ - 6 X 2 Bugle Phil Coarse D/S Black - Peco Fasteners

2DSJ
6 X 2 Bugle Phil Coarse D/S Black

$0.083 Each

$99.60 (1200 Each)

QTY:
Each
Add
DWSBX62 - #6 X 2'' Phil BH Fine Thread Drywall Screw - LH Dottie

DWSBX62
#6 X 2'' Phil BH Fine Thread Drywall Screw

$0.1056 Each

$10.56 (100 Each)

QTY:
Each
Add
Nacogdoches 0 1,500
All Stores 56,700 32,200
Vendor Peco Fasteners LH Dottie
Catalog Number 2DSJ DWSBX62
Manufacturer Number 2DSJ DWSBX62
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161509 - Drywall screws 31161509 - Drywall screws
UPC/EAN/GTIN 00705591961609 00781002581086
Weight per package 0.0055 (lbs/each) 0.0065 (lbs/each)
Description 2DSJ 6 X 2 Bugle Phil Coarse D/S Black
#6 X 2 Bugle Head Phillip Coarse Thread Drywall Screw Black Phosphate
DWSBX62 #6 X 2'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 2 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.01 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.08 (Each) $0.11 (Each)
Carton/Reel $8.30 (100 Each) $10.56 (100 Each)
Standard Packaging/Reel $99.60 (1200 Each) $10.56 (100 Each)
Material - Steel
Finish Black Phosphate Black Oxide
Diameter #6 AWG #6 AWG
Length 2 2 in
Size 6 #6 X 2 IN
Description 6 X 2 BUGLE PHIL COARSE D/S BLACK #6 X 2'' PHIL BH FINE THREAD DRYWALL SCREW
extra long description PECO 2DSJ 6X2 BUGLE PHIL COARSE D/S DOTTIE DWSBX62 6 X 2 Drywall Screws
Features - Invincibox(TM) Up to 2 Inch
Long Description #6 X 2 BUGLE HEAD PHILLIP COARSE THREAD DRYWALL SCREW BLACK PHOSPHATE Drywall Screw, Steel, Bugle Head, 2 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.01 lb
Product Type Drywall Screw Drywall Screw
Short Description Drywall Screw, Phillips, Black Phosphate, 2 in, #6, 100/jar Drywall Screw, Bugle, Steel, Black Oxide, 2 in, #6, 100/pack
Special Features - Features: Invincibox Up to 2 Inch
Drive Type Phillips Phillips
Head Style Bugle Bugle
Head Type Phillips Bugle
package quantity 6 PK/CT;100 PK 100 PK
Point Type - Self Piercing
Screw Type - Drywall
Thread Size - #6
Thread Type Coarse UNF-2A
Brand Peco Fasteners, Inc. L.H. Dottie CO.
Manufacturers Part Number 2DSJ DWSBX62
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Deck Screw Bugle Head Drywall Screw
minimum qty 100 100
Weight 0.55 lb 0.01 lb
Application - Drywall, Wood, Aluminum
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat