Item Comparison: DWSBX6158, 158DSJ

Item

DWSBX6158 - #6 X 1-5/8'' Phil BH Fine Thread Drywall Screw - LH Dottie

DWSBX6158
#6 X 1-5/8'' Phil BH Fine Thread Drywall Screw

$0.0796 Each

$7.96 (100 Each)

QTY:
Each
Add
158DSJ - 6 X 1-5/8 Bugle Phil Coarse D/S Black - Peco Fasteners

158DSJ
6 X 1-5/8 Bugle Phil Coarse D/S Black

$0.1066 Each

$255.84 (2400 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 45,471 64,700
Vendor LH Dottie Peco Fasteners
Catalog Number DWSBX6158 158DSJ
Manufacturer Number DWSBX6158 158DSJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161509 - Drywall screws 31161509 - Drywall screws
UPC/EAN/GTIN 00781002581062 00705591961586
Weight per package 0.005 (lbs/each) 0.0044 (lbs/each)
Description DWSBX6158 #6 X 1-5/8'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 1-5/8 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.01 LB
158DSJ 6 X 1-5/8 Bugle Phil Coarse D/S Black
#6 X 1-5/8 Bugle Head Phillip Coarse Thread Drywall Screw Black Phosphate
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.08 (Each) $0.11 (Each)
Carton/Reel $7.96 (100 Each) $10.66 (100 Each)
Standard Packaging/Reel $7.96 (100 Each) $255.84 (2400 Each)
Material Steel -
Finish Black Oxide Black
Diameter #6 AWG #6 AWG
Length 1-5/8 1-5/8
Size #6 x 1-5/8 IN #6 X 1-5/8
Description #6 X 1-5/8'' PHIL BH FINE THREAD DRYWALL SCREW 6 X 1-5/8 BUGLE PHIL COARSE D/S BLACK
extra long description DOTTIE DWSBX6158 6 X 1-5/8 Drywall PECO 158DSJ 6X1-5/8 BUGLE PHIL COAR
Features Invincibox(TM) Up to 2 Inch -
Long Description Drywall Screw, Steel, Bugle Head, 1-5/8 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.01 lb #6 X 1-5/8 BUGLE HEAD PHILLIP COARSE THREAD DRYWALL SCREW BLACK PHOSPHATE
Product Type Drywall Screw Drywall Screw
Short Description Drywall Screw, Bugle, Steel, Black Oxide, 1-5/8 in, #6 Drywall Screw, Phillips, Black Phosphate, 1-5/8 in, #6, 100/jar
Special Features Features: Invincibox Up to 2 Inch -
Drive Type Phillips Phillips
Head Style Bugle Bugle
Head Type Bugle -
package quantity 100 PK 6 PK/CT;100 PK
Point Type Self Piercing -
Screw Type Drywall Machine
Thread Size #6 #6
Thread Type UNF-2A Coarse
Brand L.H. Dottie CO. Peco Fasteners, Inc.
Manufacturers Part Number DWSBX6158 158DSJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Bugle Head Drywall Screw Drywall Screw
minimum qty 100 100
Weight 0.01 lb 0.44 lb
Application Drywall, Wood, Aluminum -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat