Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVELV300PLA |
DVLV600PLA |
Manufacturer Number |
DVELV-300P-LA |
DVLV-600P-LA |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557366502 |
00027557366328 |
Weight per package |
0.3 (lbs/each) |
0.25 (lbs/each) |
Description |
DVELV300PLA Diva 300W Electronic Low Voltage SP Light Almond
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-Pole, 120V/300W In Light Almond
|
DVLV600PLA Diva Magnetic Low Voltage 600W Light Almond
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-Pole, 120V/600VA (450W) In Light Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$114.55 (Each) |
$61.57 (Each) |
Carton/Reel |
$2,749.20 (24 Each) |
$61.57 (1 Each) |
Standard Packaging/Reel |
$5,498.40 (48 Each) |
$61.57 (1 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Material |
Plastic/Metal |
Plastic/Metal |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
300 |
450 |
|
Color |
Light Almond |
Light Almond |
|
Size |
4.69 x 2.94;119 x 75 |
4.69 x 2.94;119 x 75 |
|
Description |
DIVA 300W ELECTRONIC LOW VOLTAGE SP LIGHT ALMOND |
DIVA MAGNETIC LOW VOLTAGE 600W LIGHT ALMOND |
extra long description |
LUT DVELV-300P-LA ELV 300 W SINGLE |
LUT DVLV-600P-LA DIVA MAGNETIC LOW |
Long Description |
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in light almond |
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W) in light almond |
Product Type |
Elv 300 W Single PL Preset La |
Diva Magnetic Low Voltage 600W |
Special Features |
Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim. |
Controls 600 VA (450 W) magnetic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim. |
|
Connection Type |
Wire Leads |
Wire Leads |
media |
Yes |
Yes |
Switch Type |
Paddle Switch |
Paddle Switch |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVELV-300P-LA |
DVLV-600P-LA |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, single-pole |
Dimmer, single-pole |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 |
standard |
UL, CSA, NOM |
UL, CSA, NOM |