Nacogdoches |
0 |
200 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
6325J |
DA25 |
Manufacturer Number |
6325J |
DA25 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162101 - Concrete anchors
|
31162101 - Concrete anchors
|
UPC/EAN/GTIN |
00705591964624 |
00781002276005 |
Weight per package |
0.025 (lbs/each) |
0.0245 (lbs/each) |
Description |
6325J 1/4-20 Smart Drop In Anchor Zinc
Drop-In Anchor, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 2.5 LB
|
DA25 1/4''-20 Drop-In Anchor
Drop In Anchor, Steel, 1 In Length, Zinc Plated, 3/8 In Drill Size, 0.02 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.76 (Each) |
$1.74 (Each) |
Carton/Reel |
$75.95 (100 Each) |
$173.61 (100 Each) |
Standard Packaging/Reel |
$911.40 (1200 Each) |
$173.61 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/4 in |
1/4 |
Length |
- |
1 |
Size |
- |
1/4-20 x 1 |
|
Description |
1/4-20 SMART DROP IN ANCHOR ZINC |
1/4''-20 DROP-IN ANCHOR |
extra long description |
PECO 6325J 1/4-20 SMART DROP IN ANC |
DOTTIE DA25 1/4-20 Drop in Anchors |
Features |
Peco fasteners 1/4 internal plug drop in 100 per jar |
Any Head Style Screw can be Used |
Long Description |
Drop-In Anchor, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 2.5 lb |
Drop in Anchor, Steel, 1 in Length, Zinc Plated, 3/8 in Drill Size, 0.02 lb |
Product Type |
Drop-In Anchor |
Drop in Anchor |
Short Description |
1/4-20 Drop-In Anchor, Zinc Plated |
Drop in Anchor, Steel, 1 in, Zinc Plated |
Special Features |
- |
Features: Any Head Style Screw can be Used |
|
Drill Size |
- |
3/8 |
for use with |
- |
Bricks |
package quantity |
100 PK |
100 PK;1000 CT |
Thread Size |
1/4 in - 20 |
1/4-20 |
Thread Type |
- |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
6325J |
DA25 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Anchor |
Drop in Anchor |