Item Comparison: D2488, 35029

Item

D2488 - Diagonal Cutting Pliers Angled Head Short Jaw, 8" - Klein Tools

D2488
Diagonal Cutting Pliers Angled Head Short Jaw, 8"

$35.06 Each

$210.36 (6 Each)

QTY:
Each
Add
35029 - 8" Diagonal-Cutting Plier, Angled Head, Dip Grip - Ideal

35029
8" Diagonal-Cutting Plier, Angled Head, Dip Grip

$43.21 Each

$43.21 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 277 6
Vendor Klein Tools Ideal
Catalog Number D2488 35029
Manufacturer Number D248-8 35029
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27112114 - Diagonal cut pliers 27112114 - Diagonal cut pliers
UPC/EAN/GTIN 00092644720703 00783250350292
Weight per package 0.6 (lbs/each) 0.8 (lbs/each)
Description D2488 Diagonal Cutting Pliers Angled Head Short Jaw, 8"
Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
35029 8" Diagonal-Cutting Plier, Angled Head, Dip Grip
High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Angle Head Plier, Standard Nose, Operation: Standard Cutting, For General Use
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.06 (Each) $43.21 (Each)
Carton/Reel $35.06 (1 Each) $43.21 (1 Each)
Standard Packaging/Reel $210.36 (6 Each) $43.21 (1 Each)
Material Steel High-Carbon Steel
Blade Material Steel -
Color Red (Handle) -
Finish Plastic Dipped (Handle) -
Handle Color Red -
Handle Material Plastic Dipped Steel -
Overall Length 8-1/16 in;204.8 mm 8
Description DIAGONAL CUTTING PLIERS ANGLED HEAD SHORT JAW, 8" 8" DIAGONAL-CUTTING PLIER, ANGLED HEAD, DIP GRIP
extra long description KLEIN D248-8 High Leverage Pliers, -
Features These high-leverage Diagonal-Cutting pliers provide 36% greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The hot-riveted joint ensures smooth action with no handle wobble. Knife-to-Knife blades provide excellent cutting performanceHigh-leverage design provides more cutting powerFeatures a convenient angled head for hard-to-reach areas and rocking out nailsThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Straight handle Smart-Grip model features an integral spring which can be deployed or stored as needed. Angled head model is shaped for optimum staple pulling leverage.
Long Description Angled Diagonal Cutter, Steel Blade Material, 3/4 in Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.6 oz High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 IN, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Angle Head Plier, Standard Nose, Operation: Standard Cutting, For General Use
Product Type Angled Diagonal Cutter 8 In Angled Diag.CTTNG Plier
Short Description Diagonal Cutting Plier, Steel, Red (Handle), 3/4 inch capacity -
Special Features - Convenient angled head for hard-to-reach areas; Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Induction-hardened blades for long-term durability; High-leverage design provides 40 PCT more cutting power; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Cutting Capacity 3/4 in -
Handle Length 4.8" (12.2 cm) -
Handle Type - Dipped, Comfort-Grip, Vinyl Coated
Jaw Length 13/16 in;20.6 mm -
jaw thickness 0.46" (1.2 cm) -
Jaw Width 1-3/16 in;30.2 mm -
media Yes -
plier type - Diagonal Angle Head
tether capable No -
Brand Klein Tools Ideal
Manufacturers Part Number D248-8 35-029
Category Description HAND TOOLS HAND TOOLS
Type Diagonal Cutting Pliers High-Leverage Diagonal-Cutting Pliers
Weight 9.6 oz;272 g -
Application Non Ferrous Wire and Soft Metal Cutting For General Use
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat