Item Comparison: CWL715C, PSL715C

Item

CWL715C - Conn 15A 277V 2P3W H/L BW - Eaton

CWL715C
Conn 15A 277V 2P3W H/L BW

$38.32 Each

$1,916.00 (50 Each)

QTY:
Each
Add
PSL715C - Turnlok Conn 3W 15A 277V - Legrand-Pass & Seymour

PSL715C
Turnlok Conn 3W 15A 277V

$33.62 Each

$1,681.00 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 91 1
Vendor Eaton Legrand-Pass & Seymour
Catalog Number CWL715C PSL715C
Manufacturer Number CWL715C PSL715C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Residential Receptacles
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00040893679327 00785007236699
Weight per package 0.2 (lbs/each) 0.1738 (lbs/each)
Description CWL715C Conn 15A 277V 2P3W H/L BW
Locking Device Connector, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 In Length, #16 to #12 Awg Wire Size, 2.0999 LB
PSL715C Turnlok Conn 3W 15A 277V
Turnlok Connector 3WIRE 15AMP 277V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.32 (Each) $33.62 (Each)
Carton/Reel $383.20 (10 Each) $33.62 (1 Each)
Standard Packaging/Reel $1,916.00 (50 Each) $1,681.00 (50 Each)
amperage rating - 15
Current Rating 15 A -
Material Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) -
Number of Wires 3 3
Phase - 3
Poles - 2
Terminal Type Screw -
Voltage Rating 277 V ac 277
Wire Size #16 to #12 AWG 0-18
Color Black/White -
Diameter 1.50 in;0.250 to 0.656 in (Cord) -
Length 2.87 in -
Size - 3.3"
Description CONN 15A 277V 2P3W H/L BW TURNLOK CONN 3W 15A 277V
extra long description EWD CWL715C Conn 15A 277V 2P3W H/L P&S PSL715C TURNLOK CONN 3W 15A 277
Features Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. -
Long Description Locking Device Connector, 15 A, 277 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 in Length, #16 to #12 AWG Wire Size, 2.0999 lb Turnlok Connector 3wire 15amp 277v
Product Type Conn 15A 277V 2P3W H/L BW Turnlok Conn 3W 15A 277V
Short Description 15 A, 277 VAC, Locking Device Connector, Black/White -
Special Features Safety Grip Straight Body;Wiring Type Side Wire Corrosion resistant turnlock locking device
Made in USA yes -
dimensions 2.1300 IN X 2.1300 IN X 3.9000 IN -
Maximum Operating Temperature +75 °C -
media Yes -
Minimum Operating Temperature -40 °C -
package quantity 1 CT;50 Pk -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number CWL715C PSL715C
Category Description Industrial cord connectors Residential receptacles
Type Safety grip Turnlock Connector
Weight 2.0999 lb -
Application Industrial Industrial
nema rating L7-15 L7-15R
standard cULus Listed,CSA certified,Federal Specifications Classification W-C375,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat