Item Comparison: LCA238Q, CTL238

Item

LCA238Q - 2AWG 1HOLE Lug - Panduit

LCA238Q
2AWG 1HOLE Lug

$3.22 Each

$161.00 (50 Each)

QTY:
Each
Add
CTL238 - 2AWG 3/8"BLT 1H SHRT BRL Cu CMP Lug - Blackburn Mechanical

CTL238
2AWG 3/8"BLT 1H SHRT BRL Cu CMP Lug

$3.584 Each

$89.60 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 249 0
Vendor Panduit Blackburn Mechanical
Catalog Number LCA238Q CTL238
Manufacturer Number LCA2-38-Q CTL2-38
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00074983900176 00783786131785
Weight per package 1.01 (lbs/each) 0.04 (lbs/each)
Description LCA238Q 2AWG 1HOLE Lug
Standard Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 1.97 In Overall Length, 35 KV
CTL238 2AWG 3/8"BLT 1H SHRT BRL Cu CMP Lug
Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Brown
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.22 (Each) $3.58 (Each)
Carton/Reel $3.22 (1 Each) $89.60 (25 Each)
Standard Packaging/Reel $161.00 (50 Each) $89.60 (25 Each)
Material Copper Copper
Voltage Rating 35kV -
Color Brown Brown
Conductor Material Copper -
Insulation Color Brown (Code) -
Overall Length 1.97 in -
Size #2 AWG Code -
Description 2AWG 1HOLE LUG 2AWG 3/8"BLT 1H SHRT BRL CU CMP LUG
extra long description PAN LCA2-38-Q Pan-Lug™ LCA2-38-Q Co ABB CTL2-38 CU TP 1HL LUG SHORTBRL
Long Description Standard Barrel Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 1.97 in Overall Length, 35 kV Copper One-Hole Lug, Short Barrel, Max 35kV, 2 Str. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Brown
Product Type Standard Barrel Lug Cu TP 1HL Lug Shortbrl 2 3/8B BRN
Short Description Standard Barrel Lug, Non-Insulated, 1.97 in L, 35 kV -
Special Features Tin-Plated to Inhibit Corrosion Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Cable Size - 2 AWG
For Stud Size 3/8 in -
for use with Stranded Copper Conductors -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #2 AWG -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 35 kV -
media Yes -
Number of Holes 1 1
package quantity 25 PK -
Standards Met CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3 -
Stud Size 3/8 3/8 in
Brand Panduit Corporation Blackburn Mechanical
Manufacturers Part Number LCA238Q CTL2-38
sub brand Type LCA -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Compression Lug Standard Barrel
Mounting 15/16 -
standard UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat