Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
CT600PIV |
CTCL153PIV |
Manufacturer Number |
CT-600P-IV |
CTCL-153P-IV |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557002752 |
00027557003698 |
Weight per package |
0.35 (lbs/each) |
0.15 (lbs/each) |
Description |
CT600PIV Contour 600W SP Ivory
00027557002752|0027557|027557002752|02755700275|00275|CT 600P Iv|CT-600P-1V|CT600PIV|CT-600P-Iv|Contour Inc 600W Boxed Ivory|Lewtron Electronics CT 600P Iv|Lewtron Electronics CT-600P-1V|Lewtron Electronics CT600PIV|Lewtron Electronics CT-600P-Iv|Lootron Electronics CT 600P Iv|Lootron Electronics CT-600P-1V|Lootron Electronics CT600PIV|Lootron Electronics CT-600P-Iv|Lutron CT 600P Iv|Lutron CT-600P-1V|Lutron CT600PIV|Lutron CT-600P-Iv|Lutron Electric CT 600P Iv|Lutron Electric CT-600P-1V|Lutron Electric CT
|
CTCL153PIV Contour 150W Led 3WAY Ivory
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.54 (Each) |
$29.20 (Each) |
Carton/Reel |
$24.54 (1 Each) |
$29.20 (1 Each) |
Standard Packaging/Reel |
$24.54 (1 Each) |
$700.80 (24 Each) |
|
actuator |
Rocker/Slide |
Rocker/Slide |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Material |
METAL/PLASTIC |
Plastic/Metal |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
|
Size |
4.69 in (119 mm) x 2.94 in (75 mm) |
4.69 x 2.94;119 x 75 |
|
Description |
CONTOUR 600W SP IVORY |
CONTOUR 150W LED 3WAY IVORY |
extra long description |
- |
LUT CTCL-153P-IV CONTOUR CFL/LED IV |
Features |
- |
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi |
Long Description |
00027557002752|0027557|027557002752|02755700275|00275|CT 600P IV|CT-600P-1V|CT600PIV|CT-600P-IV|CONTOUR INC 600W BOXED IVORY|Lewtron Electronics CT 600P IV|Lewtron Electronics CT-600P-1V|Lewtron Electronics CT600PIV|Lewtron Electronics CT-600P-IV|Lootron Electronics CT 600P IV|Lootron Electronics CT-600P-1V|Lootron Electronics CT600PIV|Lootron Electronics CT-600P-IV|Lutron CT 600P IV|Lutron CT-600P-1V|Lutron CT600PIV|Lutron CT-600P-IV|LUTRON ELECTRIC CT 600P IV|LUTRON ELECTRIC CT-600P-1V|LUTRON ELECTRIC CT |
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in ivory |
Product Type |
Obsolete-Contour Inc 600W Boxed Ivory |
Contour CFL/Led Ivory |
Special Features |
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
|
Coil Voltage |
48.000 48.000 |
- |
Connection Type |
- |
Wire Leads |
media |
- |
Yes |
Switch Type |
- |
Slide |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
CT-600P-IV |
CTCL-153P-IV |
sub brand |
Skylark Contour |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer with on/off switch, single-pole |
Dimmer with on/off switch, 3-way/single-pole |
|
Manufacturer Status |
Inactive |
- |
Status |
Inactive |
- |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Frequency Rating |
60 |
- |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 F (0 to 40 C) |
32 to 104 |
standard |
UL, CSA |
UL, CSA |