Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
CTCL153PHIV |
S603PHIV |
Manufacturer Number |
CTCL153PHIV |
S-603PH-IV |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003575 |
00027557684453 |
Weight per package |
0.25 (lbs/each) |
0.3 (lbs/each) |
Description |
CTCL153PHIV Contour 150W Led 3WAY Ivory Clam
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal, Clamshell Packaging In Ivory
|
S603PHIV Skylark 600W 3WY Ivory Clam
00027557684453|0027557|027557684453|02755768445|68445|S 603PH Iv|S-603PH-1V|S603PHIV|S-603PH-Iv|Skylark 600W 3WY Pset Iv Clam|Lewtron Electronics S 603PH Iv|Lewtron Electronics S-603PH-1V|Lewtron Electronics S603PHIV|Lewtron Electronics S-603PH-Iv|Lootron Electronics S 603PH Iv|Lootron Electronics S-603PH-1V|Lootron Electronics S603PHIV|Lootron Electronics S-603PH-Iv|Lutron Electric S 603PH Iv|Lutron Electric S-603PH-1V|Lutron Electric S603PHIV|Lutron Electric S-603PH-Iv|Lutron Electronics S 603PH Iv|Lutro
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.20 (Each) |
$22.95 (Each) |
Carton/Reel |
$87.60 (3 Each) |
$22.95 (1 Each) |
Standard Packaging/Reel |
$1,401.60 (48 Each) |
$22.95 (1 Each) |
|
actuator |
- |
Rocker/Slide |
connection |
- |
Wire Leads |
insulation |
Plastic |
Plastic |
Material |
- |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
|
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
|
Description |
CONTOUR 150W LED 3WAY IVORY CLAM |
SKYLARK 600W 3WY IVORY CLAM |
extra long description |
LUT CTCL-153PH-IV CONTOUR CFL/LED C |
LUT S-603PH-IV OBSOLETE-SKYLARK 600 |
Features |
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi |
- |
Long Description |
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal, clamshell packaging in ivory |
00027557684453|0027557|027557684453|02755768445|68445|S 603PH IV|S-603PH-1V|S603PHIV|S-603PH-IV|SKYLARK 600W 3WY PSET IV CLAM|Lewtron Electronics S 603PH IV|Lewtron Electronics S-603PH-1V|Lewtron Electronics S603PHIV|Lewtron Electronics S-603PH-IV|Lootron Electronics S 603PH IV|Lootron Electronics S-603PH-1V|Lootron Electronics S603PHIV|Lootron Electronics S-603PH-IV|LUTRON ELECTRIC S 603PH IV|LUTRON ELECTRIC S-603PH-1V|LUTRON ELECTRIC S603PHIV|LUTRON ELECTRIC S-603PH-IV|LUTRON ELECTRONICS S 603PH IV|LUTRO |
Product Type |
Contour CFL/Led Clam Ivory |
Obsolete-Skylark 600W 3WY Pset Iv Clam |
Special Features |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. |
|
Coil Voltage |
- |
48.000 48.000 |
Connection Type |
Wire Leads |
- |
media |
Yes |
- |
Switch Type |
Slide |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
CTCL-153PH-IV |
S-603PH-IV |
sub brand |
- |
Skylark |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging |
Dimmer with on/off switch, 3-way, clamshell packaging |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
- |
50-60 |
Mounting |
WALLBOX |
WALLBOX |
standard |
UL, CSA |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|