Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
CTB8 |
0X8 |
Manufacturer Number |
CTB8 |
OX-8 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121337 - Electrical sealing compound
|
31201606 - Caulks
|
UPC/EAN/GTIN |
00783786611454 |
00662381055217 |
Weight per package |
0.605 (lbs/each) |
0.6 (lbs/each) |
Description |
CTB8 Oxide Inhibitor - 8 Oz.
Contax Oxide Inhibiting Compound, 8 Oz Bottle, Non-Petroleum Base, Black, >482 °F;>250 °C Flash Point, 0.61 LB
|
0X8 Oxide Inhibitor - 8 Oz.
Universal Oxide Inhibitor, 8 Oz Squeeze Bottle, 0.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.32 (Each) |
$16.67 (Each) |
Carton/Reel |
$231.80 (12 Each) |
$16.67 (1 Each) |
Standard Packaging/Reel |
$231.80 (12 Each) |
$200.04 (12 Each) |
|
|
Base Type |
Non-Petroleum |
- |
Color |
Black |
- |
|
|
Description |
OXIDE INHIBITOR - 8 OZ. |
OXIDE INHIBITOR - 8 OZ. |
extra long description |
ABB CTB8 CONTAX INHIBITOR 8 OZ |
NSI OX-8 8 OUNCE OXIDE INHIBITOR |
Features |
- |
Universal Oxide Inhibitor APPLICATIONS: Universal Oxide Inhibitor prevents oxide from forming on aluminum and/or copper terminations. It remains stable over a wide temperature range and is supplied in clear, easy-squeeze bottles or tubes. SIZE: 8 oz UPC: 662381055217 |
Long Description |
Contax Oxide Inhibiting Compound, 8 oz Bottle, Non-Petroleum Base, Black, >482 °F;>250 °C Flash Point, 0.61 lb |
Universal Oxide Inhibitor, 8 oz Squeeze Bottle, 0.6 lb |
Product Type |
Contax Oxide Inhibiting Compound |
Universal Oxide Inhibitor |
Short Description |
Contax Oxide Inhibiting Compound, 8 oz Bottle, Black |
Universal Oxide Inhibitor 8 oz Squeeze Bottle |
Special Features |
Non-water soluble, non-petroleum based polymer grease |
8 Ounce Tube |
|
Composition |
Castor oil reaction products with TDI;Dimethyl silicone polymer with silica;Benzenamine, N-phenyl- reaction products with 2,4,4-trimethylpentene;Carbon black |
- |
Container Capacity |
8 oz |
8 oz |
Container Type |
Bottle |
Squeeze Bottle |
Flash Point |
>482 °F;>250 °C |
- |
package quantity |
12 CT |
12 CT |
Physical Form |
Solid |
- |
Warranty |
- |
1 YEAR |
|
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
CTB8 |
OX-8 |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Chemical Products |
Oxide Inhibitor |
|
|
Application |
Seals electrical connections from oxygen and moisture |
Aluminum/Copper Termination |