Item Comparison: CSB20AC2I, 1222I

Item

CSB20AC2I - 20A 120/277VAC B+S Wire Comm DP SW I - Legrand-Pass & Seymour

CSB20AC2I
20A 120/277VAC B+S Wire Comm DP SW I

$9.3104 Each

$465.52 (50 Each)

QTY:
Each
Add
1222I - Switch, Hubpro, 2-Pole, 20A 120/277V, Iv - Wiring Device-Kellems

1222I
Switch, Hubpro, 2-Pole, 20A 120/277V, Iv

$19.17 Each

$191.70 (10 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 632 51
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number CSB20AC2I 1222I
Manufacturer Number CSB20AC2I 1222I
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Industrial Receptacles Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126174 00783585181400
Weight per package 0.1872 (lbs/each) 0.15 (lbs/each)
Description CSB20AC2I 20A 120/277VAC B+S Wire Comm DP SW I
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
1222I Switch, Hubpro, 2-Pole, 20A 120/277V, Iv
Toggle Switch, 2 Poles, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.31 (Each) $19.17 (Each)
Carton/Reel $93.10 (10 Each) $19.17 (1 Each)
Standard Packaging/Reel $465.52 (50 Each) $191.70 (10 Each)
amperage rating 20 20
connection - Back and Side Wired
Current Rating 20 A 20 A
insulation False False
Material Nylon Thermoplastic (Body);Nylon (Toggle)
Poles 2 Double Pole
Voltage Rating 120/277 V ac 120 to 277 V ac
Wattage - 5540;5540.0000
Color Ivory Ivory
Contact Material Silver Cadmium Oxide Steel
Finish - Zinc Plated (Bridge)
Size 3.3 in 4.18 in x 1.49 in x 1.83 in
Description 20A 120/277VAC B+S WIRE COMM DP SW I SWITCH, HUBPRO, 2-POLE, 20A 120/277V, IV
extra long description P&S CSB20AC2I 20A 120/277VAC B+S WI HWDK 1222I SWITCH, HUBPRO, 2-POLE,
Features Construction 2pole Switch, Back & Side Wire, 20amp 120/277volt, Ivory. Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Ivory
Long Description Toggle Switch, 2 Poles, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb Toggle Switch, 2 Poles, 20 A, 120 to 277 V ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Product Type Toggle Switch Switch, Hubpro, 2-Pole, 20A 120/277V, Iv
Short Description 20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial Toggle Switch, 2 Poles, 120 to 277 VAC, Ivory
Special Features Back & Side Wire;Locking Support;Heavy Duty Toggle Double Pole;Corrosion Resistant Contact
action Double pole Positive Snap
actuator type Toggle Toggle
Connection Type Grounding Back and Side Wired
Contact Configuration - Double Pole
Contact Rating 20Amp, 120/277Vac Per UL 20
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in 1.49 in (L) x 1 in (W) x 4.18 in (H)
Maximum Operating Temperature +115 °c +75 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Wall Mount Screw Mount
operating cycles - 50,000
package quantity 1 ct 1 CT;10 PK
pallet quantity - 4400
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 UL Listed;CSA Certified
Switch Type Toggle switch Toggle
Brand Pass & Seymour/Legrand Hubbell Wiring Devices
Manufacturers Part Number CSB20AC2-I 1222I
series - Heavy Duty
Category Description Industrial receptacles Commercial switches
Type TOGGLE SWITCH TOGGLE
Weight 0.19 lb 0.15 lb
Application Commercial;Residential Industrial
Enclosure Nylon None
environmental conditions - Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat