Item Comparison: CSB20AC1W, CSB120W

Item

CSB20AC1W - 20A 120/277VAC B+S Wire Comm SP SW W - Legrand-Pass & Seymour

CSB20AC1W
20A 120/277VAC B+S Wire Comm SP SW W

$9.06 Each

$453.00 (50 Each)

QTY:
Each
Add
CSB120W - Switch, Spec, SP, 20A 120/277V, B+S, WH - Wiring Device-Kellems

CSB120W
Switch, Spec, SP, 20A 120/277V, B+S, WH

$11.84 Each

$118.40 (10 Each)

QTY:
Each
Add
Nacogdoches 36 0
All Stores 432 42
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number CSB20AC1W CSB120W
Manufacturer Number CSB20AC1W CSB120W
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Industrial Receptacles Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126099 00783585154060
Weight per package 0.1692 (lbs/each) 0.15 (lbs/each)
Description CSB20AC1W 20A 120/277VAC B+S Wire Comm SP SW W
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.17 LB
CSB120W Switch, Spec, SP, 20A 120/277V, B+S, WH
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V Ac, Back and Sidewired, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.06 (Each) $11.84 (Each)
Carton/Reel $90.60 (10 Each) $118.40 (10 Each)
Standard Packaging/Reel $453.00 (50 Each) $118.40 (10 Each)
amperage rating 20 20
connection - Back and Side Wired
Current Rating 20 A 20
insulation False False
Material Nylon Nylon
Poles 1 Single Pole
Voltage Rating 120/277 V ac 120-277
Wattage - 5540;5540.0000
Color White -
Contact Material Silver Cadmium Oxide -
Size 3.3 in 4.18 in x 1.49 in x 1.83 in
Description 20A 120/277VAC B+S WIRE COMM SP SW W SWITCH, SPEC, SP, 20A 120/277V, B+S, WH
extra long description P&S CSB20AC1W 20A 120/277VAC B+S WI HWDK CSB120W SWITCH, SPEC, SP, 20A
Features Construction 1pole Switch, Back & Side Wire, 20amp 120/277volt, White. -
Long Description Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.17 lb Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, White
Product Type 20A 120/277VAC B+S Wire Comm SP SW W Switch, Spec, SP, 20A 120/277V, B+S, WH
Short Description 20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire -
Special Features Back & Side Wire;Locking Support;Heavy Duty Toggle Standard Product
action Single pole Positive Snap
actuator type Toggle -
Connection Type Grounding -
Contact Configuration - Two Position
Contact Rating 20Amp, 120/277Vac Per UL 20
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in -
Maximum Operating Temperature +115 °c -
Minimum Operating Temperature -40 °C -
Mounting Type Wall Mount -
operating cycles - 50,000
package quantity 10 CT;50 PK -
pallet quantity - 4500
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 -
Switch Type Toggle switch Toggle
Brand Pass & Seymour/Legrand WIRING DEVICE-KELLEMS
Manufacturers Part Number CSB20AC1-W CSB120W
series - General Purpose
Category Description Industrial receptacles Commercial switches
Type TOGGLE SWITCH TOGGLE
Weight 0.17 lb -
Application Commercial Commercial Spec Grade
Enclosure Nylon None
environmental conditions - Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat