Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CS8265 |
CS8265 |
Manufacturer Number |
CS8265 |
CS8265 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007826500 |
00040893681924 |
Weight per package |
0.746 (lbs/each) |
1.2 (lbs/each) |
Description |
CS8265 Plug Ca Styl 50A/250V T/L
Plug California Standard Style 50A/250V Turnlok®
|
CS8265 Plug 50A 250V 2P3W H/L Armored
Eaton Locking Plug, #10-6 Awg, 50A, Industrial, 250V, Back Wiring, Steel, Armored, Non-Nema, Two-Pole, Three-Wire, Steel, 0.68 to 1.13 In, California Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.17 (Each) |
$0.00 (Each) |
Carton/Reel |
$79.17 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$791.71 (10 Each) |
$0.00 (1 Each) |
|
amperage rating |
50 |
- |
Number of Wires |
4 |
- |
Phase |
3 |
- |
Poles |
3 |
- |
Voltage Rating |
250 |
- |
Wire Size |
0-18 |
- |
|
|
Description |
PLUG CA STYL 50A/250V T/L |
PLUG 50A 250V 2P3W H/L ARMORED |
extra long description |
P&S CS8265 PLUG CA STYL 50A/250V T/ |
EWD CS8265 Plug 50A 250V 2P3W H/L A |
Features |
- |
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications. |
Long Description |
Plug California Standard Style 50a/250V Turnlok® |
Eaton locking plug, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Steel, Armored, Non-NEMA, Two-pole, Three-wire, Steel, 0.68 to 1.13 in, California standard |
Product Type |
Plug Ca Styl 50A/250V T/L |
Plug 50A 250V 2P3W H/L Armored |
Special Features |
Corrosion resistant turnlock locking device |
Industrial grd high current plugs & conn |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CS8265 |
CS8265 |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
California Style Turnlock plug |
- |
|
Application |
Industrial |
- |
standard |
UL 498 |
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
Call nearest store for Item Price
|