Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS8165EX |
CS8165 |
Manufacturer Number |
#N/A |
CS8165 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664663901 |
00785007816501 |
Weight per package |
10 (lbs/each) |
0.77 (lbs/each) |
Description |
CS8165EX Plug 50A 480V 3PH 3P4W H/L Nylon BK
Locking Device Plug, 50 A, 480 V, 3 Poles, 4 Wires, Black/Red, Nylon Material, Zinc Plated, #10 to #6 Awg Wire Size
|
CS8165 Plug Ca Styl 50A 3PH 480V T/L
Locking Plug, 50 A, 480 V, 3 Poles, 4 Wires, Gray, Thermoplastic, 2.29 In Diameter, 4.38 In Length, #10 to #18 Awg Wire Size, Corrosion Resistant, 0.77 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$98.60 (Each) |
$80.83 (Each) |
Carton/Reel |
$98.60 (1 Each) |
$80.83 (1 Each) |
Standard Packaging/Reel |
$986.00 (10 Each) |
$808.30 (10 Each) |
|
amperage rating |
- |
50 |
Current Rating |
50 A |
50 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
4 |
4 |
Phase |
- |
3 |
Poles |
- |
3 |
Voltage Rating |
- |
480 |
Wire Size |
#10 to #6 AWG |
#10 to #18 AWG |
|
Color |
Black/Red |
- |
Finish |
Zinc Plated |
- |
|
Diameter |
- |
2.29 in |
Length |
- |
4.38 in |
Size |
- |
4.4" |
|
Description |
PLUG 50A 480V 3PH 3P4W H/L NYLON BK |
PLUG CA STYL 50A 3PH 480V T/L |
extra long description |
EWD CS8165EX Plug 50A 480V 3PH 3P4W |
P&S CS8165 PLUG CA STYL 50A 3PH 480 |
Features |
Industrial Specification Grade 50A Locking Devices - California Standard Armored Plug & Connector, 50A, 3Ø 480V/AC Non-NEMA 3-Pole/4-Wire. Rugged Pro-Grip, armored and marine grade 50A locking devices are ideal for harsh construction and industrial applications. |
Plug California Standard Style 50amp 3phase 480volt Turnlok |
Long Description |
Locking Device Plug, 50 A, 480 V, 3 Poles, 4 Wires, Black/Red, Nylon Material, Zinc Plated, #10 to #6 AWG Wire Size |
Locking Plug, 50 A, 480 V, 3 Poles, 4 Wires, Gray, ThermoPlastic, 2.29 in Diameter, 4.38 in Length, #10 to #18 AWG Wire Size, Corrosion Resistant, 0.77 lb |
Product Type |
Plug 50A 480V 3PH 3P4W H/L Nylon BK |
Plug Ca Styl 50A 3PH 480V T/L |
Short Description |
50 A, 480 V, Locking Device Plug, Black/Red |
50 A, 480 V, Locking Plug, Gray |
Special Features |
3 Phase |
Industrial Spec Grade Turnlock Locking Device;3 Phase |
|
dimensions |
6.9400 IN X 3.6100 IN X 3.3800 IN |
- |
media |
Yes |
- |
package quantity |
- |
1 CT;10 PK |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
UL Listed;California Standard;NAFTA Compliant;RoHS Compliant |
RoHS Compliant;UL 498;California Standard |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CS8165EX |
CS8165 |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Pro grip California standard |
PLUG |
|
|
Application |
Industrial |
Industrial |
nema rating |
Non-NEMA |
- |
standard |
cULus Listed,CSA certified |
UL 498 |