Item Comparison: CS8165, CS8165

Item

CS8165 - Plug Ca Styl 50A 3PH 480V T/L - Legrand-Pass & Seymour

CS8165
Plug Ca Styl 50A 3PH 480V T/L

$80.83 Each

$808.30 (10 Each)

QTY:
Each
Add
CS8165 - Plug 50A 480V 3PH 3P4W H/L Armored - Eaton

CS8165
Plug 50A 480V 3PH 3P4W H/L Armored

$99.39 Each

$993.90 (10 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 133 1
Vendor Legrand-Pass & Seymour Eaton
Catalog Number CS8165 CS8165
Manufacturer Number CS8165 CS8165
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007816501 00040893679693
Weight per package 0.77 (lbs/each) 10 (lbs/each)
Description CS8165 Plug Ca Styl 50A 3PH 480V T/L
Locking Plug, 50 A, 480 V, 3 Poles, 4 Wires, Gray, Thermoplastic, 2.29 In Diameter, 4.38 In Length, #10 to #18 Awg Wire Size, Corrosion Resistant, 0.77 LB
CS8165 Plug 50A 480V 3PH 3P4W H/L Armored
Eaton Locking Plug, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Steel, Armored, Non-Nema, Three-Pole, Four-Wire, Steel, 0.68 to 1.13 In, California Standard
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $80.83 (Each) $99.39 (Each)
Carton/Reel $80.83 (1 Each) $99.39 (1 Each)
Standard Packaging/Reel $808.30 (10 Each) $993.90 (10 Each)
amperage rating 50 -
Current Rating 50 A -
Material Thermoplastic -
Number of Wires 4 -
Phase 3 -
Poles 3 -
Voltage Rating 480 -
Wire Size #10 to #18 AWG -
Diameter 2.29 in -
Length 4.38 in -
Size 4.4" -
Description PLUG CA STYL 50A 3PH 480V T/L PLUG 50A 480V 3PH 3P4W H/L ARMORED
extra long description P&S CS8165 PLUG CA STYL 50A 3PH 480 EWD CS8165 Plug 50A 480V 3PH 3P4W H
Features Plug California Standard Style 50amp 3phase 480volt Turnlok Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Long Description Locking Plug, 50 A, 480 V, 3 Poles, 4 Wires, Gray, ThermoPlastic, 2.29 in Diameter, 4.38 in Length, #10 to #18 AWG Wire Size, Corrosion Resistant, 0.77 lb Eaton locking plug, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in, California standard
Product Type Plug Ca Styl 50A 3PH 480V T/L Plug 50A 480V 3PH 3P4W H/L Armored
Short Description 50 A, 480 V, Locking Plug, Gray -
Special Features Industrial Spec Grade Turnlock Locking Device;3 Phase Industrial grd high current plugs & conn
dimensions - 5.7300 IN X 3.1000 IN X 2.6800 IN
media - Yes
package quantity 1 CT;10 PK -
Resistance Properties Corrosion Resistant -
Standards Met RoHS Compliant;UL 498;California Standard -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number CS8165 CS8165
Category Description Industrial cord connectors Industrial cord connectors
Type PLUG Armored California standard
Weight 0.77 lb -
Application Industrial Ind Facilities & Factories - Facility - Other
standard UL 498 cULus Listed,CSA certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat