Item Comparison: CS20AC3W, CS320W

Item

CS20AC3W - 20A 120/277VAC S Wire Comm 3W SW W - Legrand-Pass & Seymour

CS20AC3W
20A 120/277VAC S Wire Comm 3W SW W

$7.8462 Each

$392.31 (50 Each)

QTY:
Each
Add
CS320W - Switch, Spec, 3W, 20A 120/277V, WH - Wiring Device-Kellems

CS320W
Switch, Spec, 3W, 20A 120/277V, WH

$17.64 Each

$176.40 (10 Each)

QTY:
Each
Add
Nacogdoches 49 0
All Stores 1,596 306
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number CS20AC3W CS320W
Manufacturer Number CS20AC3W CS320W
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126556 00783585902142
Weight per package 0.182 (lbs/each) 0.15 (lbs/each)
Description CS20AC3W 20A 120/277VAC S Wire Comm 3W SW W
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
CS320W Switch, Spec, 3W, 20A 120/277V, WH
Toggle Switch, 1 Pole, 3 Ways, 20 A, 120 to 277 V Ac, SPDT Contact Configuration, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.85 (Each) $17.64 (Each)
Carton/Reel $78.46 (10 Each) $17.64 (1 Each)
Standard Packaging/Reel $392.31 (50 Each) $176.40 (10 Each)
amperage rating 20 20
connection - Side Wired Only
Current Rating 20 A 20 A
insulation False False
Material Nylon Thermoset (Body);Nylon (Toggle)
Poles 3 Single Pole
Voltage Rating 120/277 V ac 120 to 277 V ac
Wattage - 5540;5540.0000
Color White White
Contact Material Silver Cadmium Oxide Steel
Finish - Zinc Plated (Bridge)
Size 3.3 in 4.18 in x 1.49 in x 1.83 in
Description 20A 120/277VAC S WIRE COMM 3W SW W SWITCH, SPEC, 3W, 20A 120/277V, WH
extra long description P&S CS20AC3W 20A 120/277VAC S WIRE HWDK CS320W SWITCH, SPEC, 3W, 20A 1
Features Commercial 3way Switch, Side Wire, 20amp 120/277volt, White. Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, White Toggle.
Long Description Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb Toggle Switch, 1 Pole, 3 Ways, 20 A, 120 to 277 V ac, SPDT Contact Configuration, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Product Type 20A 120/277VAC S Wire Comm 3W SW W Switch, Spec, 3W, 20A 120/277V, WH
Short Description 20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire Toggle Switch, Hubpro, 1 Pole, 120 to 277 VAC, White
Special Features Side Wire;Locking Support;Heavy Duty Toggle Corrosion Resistant Contact
action Three pole SPDT
actuator type Toggle Toggle
Connection Type Grounding Back and Side Wired
Contact Configuration - SPDT
Contact Rating 20Amp, 120/277Vac Per UL 20
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in 1.49 in (L) x 1 in (W) x 4.18 in (H)
Maximum Operating Temperature +115 °c +75 °C
media Yes -
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Wall Mount Screw Mount
Number of Ways 3 3
operating cycles - 50,000
package quantity 10 CT;50 PK 1 CT;10 PK
pallet quantity - 4500
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 UL Listed;CSA Certified
Switch Type Toggle switch Toggle
Made in USA - yes
Brand Pass & Seymour/Legrand WIRING DEVICE-KELLEMS
Manufacturers Part Number CS20AC3-W CS320W
series - General Purpose
Category Description Commercial switches Commercial switches
Type TOGGLE SWITCH TOGGLE
Weight 0.18 lb 0.15 lb
Application Commercial Commercial;Industrial
Enclosure Nylon None
environmental conditions - Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat