Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
CS20AC1I |
1221I |
Manufacturer Number |
CS20AC1I |
1221I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126457 |
00783585835280 |
Weight per package |
0.164 (lbs/each) |
0.15 (lbs/each) |
Description |
CS20AC1I 20A 120/277VAC S Wire Comm SP SW I
Commercial 1-Pole Switch, Side-Wire, 20A 120/277V.
|
1221I Switch, Hubpro, 1-Pole, 20A 120/277V, Iv
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.45 (Each) |
$14.19 (Each) |
Carton/Reel |
$54.52 (10 Each) |
$14.19 (1 Each) |
Standard Packaging/Reel |
$272.62 (50 Each) |
$141.90 (10 Each) |
|
amperage rating |
20 |
- |
connection |
- |
Back and Side Wired |
Current Rating |
20 A |
20 A |
insulation |
False |
False |
Material |
Nylon |
Thermoplastic (Body);Nylon (Toggle) |
Poles |
Single Pole |
- |
Voltage Rating |
120/277 |
120 to 277 V ac |
Wattage |
- |
5540;5540.0000 |
|
Color |
Ivory |
Ivory |
Contact Material |
Silver Cadmium Oxide |
Steel |
Finish |
- |
Zinc Plated (Bridge) |
|
|
Description |
20A 120/277VAC S WIRE COMM SP SW I |
SWITCH, HUBPRO, 1-POLE, 20A 120/277V, IV |
extra long description |
P&S CS20AC1I 20A 120/277VAC S WIRE |
HWDK 1221I SWITCH, HUBPRO, 1-POLE, |
Features |
Commercial single pole switch in ivory with side wire, has a high strength thermoplastic polycarbonate toggle which resists to breaking and chipping under heavy abuse. The one-piece brass alloy contact arm allows for reliable electrical performance. Also, the one-piece steel strap with integral ground is plated for corrosion resistance. Its heavy-duty toggle bumpers give it a smooth and quiet operation. Its back body is made of glass-reinforced nylon. Its locking support provide resistance to face and back |
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired , Ivory |
Long Description |
Commercial 1-Pole Switch, Side-Wire, 20A 120/277V. |
Toggle Switch, 1 Pole, 20 A, 120 to 277 V ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb |
Product Type |
20A 120/277VAC S Wire Comm SP SW I |
Switch, Hubpro, 1-Pole, 20A 120/277V, Iv |
Short Description |
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial |
Toggle Switch, Spec, 1 Pole, 120 to 277 VAC, Ivory |
Special Features |
Side wire, locking support, heavy duty toggle |
Single Pole;Corrosion Resistant Contact |
|
action |
Single pole |
Positive Snap |
actuator type |
Toggle |
Toggle |
Connection Type |
Grounding |
Back and Side Wired |
Contact Configuration |
- |
Double Pole |
Contact Rating |
20Amp, 120/277Vac |
Per UL 20 |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
1.49 in (L) x 1 in (W) x 4.18 in (H) |
Maximum Operating Temperature |
+115 °c |
+75 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Wall Mount |
Screw Mount |
operating cycles |
- |
50,000 |
package quantity |
1 ct |
1 CT;10 PK |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
UL Listed;CSA Certified |
Switch Type |
Toggle |
Toggle |
Voltage |
120.0 V |
- |
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
CS20AC1-I |
1221I |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
TOGGLE SWITCH |
- |
|
|
|
Application |
Commercial |
Industrial |
Enclosure |
Nylon |
None |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
WALL |
Screw Mount |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
FEDSPEC, CULUS, UL 498/20 |