Nacogdoches |
0 |
22 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS115V |
CS15AC1I |
Manufacturer Number |
CS115V |
CS15AC1I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664487385 |
00785007126419 |
Weight per package |
0.085 (lbs/each) |
0.1604 (lbs/each) |
Description |
CS115V Switch Toggle SP 15A 120/277V Swire Iv
Toggle Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.12 LB
|
CS15AC1I 15A 120/277VAC S Wire Comm SP SW I
Commercial 1POLE Switch, Side Wire, 15AMP 120/277VOLT, Ivory.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.59 (Each) |
$4.54 (Each) |
Carton/Reel |
$45.90 (10 Each) |
$45.43 (10 Each) |
Standard Packaging/Reel |
$459.00 (100 Each) |
$227.16 (50 Each) |
|
amperage rating |
15 |
15 |
Current Rating |
15 A |
- |
insulation |
- |
False |
Material |
Nylon (Toggle);PVC (Housing) |
- |
Poles |
1 |
1 |
Voltage Rating |
120/277 V ac |
120/277 |
|
Color |
Ivory |
- |
Contact Material |
Silver Alloy |
- |
|
|
Description |
SWITCH TOGGLE SP 15A 120/277V SWIRE IV |
15A 120/277VAC S WIRE COMM SP SW I |
extra long description |
EWD CS115V Switch Toggle SP 15A 120 |
P&S CS15AC1I 15A 120/277VAC S WIRE |
Features |
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp. |
- |
Long Description |
Toggle Switch, 1 Pole, 15 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.12 lb |
Commercial 1pole Switch, Side Wire, 15amp 120/277volt, Ivory. |
Product Type |
Switch Toggle SP 15A 120/277V Swire Iv |
15A 120/277VAC S Wire Comm SP SW I |
Short Description |
15 A, 120/277 VAC, SP, Toggle Switch, Ivory, 10 CT;100 PK |
- |
Special Features |
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation |
Side wire, locking support, heavy duty toggle |
|
action |
- |
Single pole |
actuator type |
Toggle |
- |
Connection Type |
Screw |
- |
Contact Rating |
- |
15amp, 120/277vac |
dimensions |
1.30 (L) x 0.920 (W) x 4.20 (H) in |
- |
Maximum Operating Temperature |
+65 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified |
- |
Switch Type |
- |
Toggle switch |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
CS115V |
CS15AC1I |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
Commercial grade toggle switch |
TOGGLE SWITCH |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
standard |
cULus Listed,NOM,Federal Specification Classification 6241 05 |
UL 498/20 |