Nacogdoches |
206 |
0 |
All Stores |
|
|
|
Vendor |
Selecta Products |
CRC |
Catalog Number |
CRC14055 |
14055 |
Manufacturer Number |
CRC-14055 |
14055 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Aerosols
|
Aerosols
|
UNSPSC |
-
|
31201606 - Caulks
|
UPC/EAN/GTIN |
078254140551 |
00078254140551 |
Weight per package |
0.40625 (lbs/each) |
0.75 (lbs/each) |
Description |
CRC14055 8 Oz RTV Silicone Sealant (Clear)
|
14055 8OZ Pressurized Tube RTV Silicone Sealant-Clear
For General-Purpose Sealing, Bonding, Protecting and Waterproofing Applications. Clear Formulation Forms A Barely Visible, Water-Tight Seal. 6.5 WT Oz Tube
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.52 (Each) |
$34.85 (Each) |
Carton/Reel |
$35.52 (1 Each) |
$34.85 (1 Each) |
Standard Packaging/Reel |
$426.24 (12 Each) |
$418.20 (12 Each) |
|
|
|
Description |
8 OZ RTV SILICONE SEALANT (CLEAR) |
8OZ PRESSURIZED TUBE RTV SILICONE SEALANT-CLEAR |
extra long description |
- |
CRC 14055 RTV Silicone Sealant - Cl |
Features |
- |
For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal. |
Long Description |
- |
For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal. 6.5 Wt Oz Tube |
Product Type |
- |
RTV Silicone Sealant - Clear 6.5 WT Oz |
Short Description |
- |
RTV Silicone Sealant, 8 oz Tube, Clear |
Special Features |
- |
Plastic Safe |
|
Composition |
- |
Polydimethylsiloxane, Hydroxy-Terminated;Amorphous Silica;Distillates (petroleum), Hydrotreated Middle;Ethyltriacetoxysilane;Methyltriacetoxysilane;Polydimethylsiloxane;Nitrogen |
Container Capacity |
- |
8 oz |
Container Type |
- |
Tube |
Dielectric Strength |
- |
550 V/Mil |
Flash Point |
- |
275 °F;135 °C |
media |
- |
Yes |
odor |
- |
Acetic Acid |
Operating Temperature Range |
- |
-76 to +400 °F;-60 to +204.4 °C |
package quantity |
- |
12 per CA;90 CA/PL |
Physical Form |
- |
Paste |
Setting Time |
- |
24 h (Full Cure Time) |
specific gravity |
- |
1.01 |
Standards Met |
- |
MIL-A-46106B, TT-S-00230C, TT-S-001543A, FDA 21 CFR-175.105 |
Temperature Range |
- |
-76 to 356 |
|
Brand |
Selecta Products |
CRC Industries, Inc. |
Manufacturers Part Number |
CRC-14055 |
14055 |
|
Category Description |
AEROSOLS |
AEROSOLS |
Type |
- |
Clear Silicone Sealant |
|
|
|
Application |
- |
Sealing;Bonding;Protection and Waterproofing In HVAC;Electrical;Construction;Metal Working;Filling Gaps Between Mating Part;Gearbox;Pump;Motor and General Gasket Sealing |
standard |
- |
Mil-A-46106B, RoHS Compliant |