Item Comparison: CRB5362W, BR20W

Item

CRB5362W - 20A 125V Construct Duplex Recept W - Legrand-Pass & Seymour

CRB5362W
20A 125V Construct Duplex Recept W

$4.6415 Each

$464.15 (100 Each)

QTY:
Each
Add
BR20W - 20A Rec Comm BK & Side WR - Pass & Seymour

BR20W
20A Rec Comm BK & Side WR

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 106 0
All Stores 1,735 0
Vendor Legrand-Pass & Seymour Pass & Seymour
Catalog Number CRB5362W BR20W
Manufacturer Number CRB5362W BR20-W
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles -
UPC/EAN/GTIN 00785007210231 078500762298
Weight per package 0.205 (lbs/each) 0.21 (lbs/each)
Description CRB5362W 20A 125V Construct Duplex Recept W
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Corrosion Resistant;Impact Resistant, 0.2100 LB
BR20W 20A Rec Comm BK & Side WR
Straight Blade Duplex Receptacle, Duplex; Corrosion Resistant, Impact Resistant; 5-20R; 2 Pole; 3 Wire; 125 V; 20 Ampere; Thermoplastic Body, Nylon Face; White; Back, Side Wiring; Commercial Grade; Approval Ul 498; Legrand Brand; BR Model
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.64 (Each) $0.00 (Each)
Carton/Reel $46.42 (10 Each) $0.00 (10 Each)
Standard Packaging/Reel $464.15 (100 Each) $0.00 (100 Each)
amperage rating 20 -
connection Wire Ground -
Current Rating 20 A 20 AMPERE
Material Thermoplastic Thermoplastic (Back Body), Nylon (Face)
Number of Wires 3 3 in
Poles 2 2
Voltage Rating 125 125 VAC
Wire Size 4 -
Color White White
Height 3.281 in -
Length 1.322 in -
Size 3.3 in -
Width 0.78 in -
Additional Information - Applicable Standard NEMA WD-1/WD-6; Overall Dimension 1.322 Inch W x 0.78 Inch D x 3.281 Inch H
Commodity Description - RECEPTACLES & SURGE PROTECTORS
Description 20A 125V CONSTRUCT DUPLEX RECEPT W 20A REC COMM BK & SIDE WR
extra long description P&S CRB5362W 20A 125V CONSTRUCT DUP -
Features Construction Spec Grade Duplex Receptacle, Back & Side Wire 20amp 125volt, White -
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Corrosion Resistant;Impact Resistant, 0.2100 lb STRAIGHT BLADE DUPLEX RECEPTACLE, DUPLEX; CORROSION RESISTANT, IMPACT RESISTANT; 5-20R; 2 POLE; 3 WIRE; 125 V; 20 AMPERE; THERMOPLASTIC BODY, NYLON FACE; WHITE; BACK, SIDE WIRING; COMMERCIAL GRADE; APPROVAL UL 498; LEGRAND BRAND; BR MODEL
Product Type Duplex Receptacle Duplex Receptacle
Short Description 20 A, 125 V, Duplex Receptacle, White, TR -
Special Features Back & Side Wire;Plated Steel Strap -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
Grade - COMMERCIAL, SPECIFICATION
Ground Type - AUTOMATIC GROUNDING
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
Receptacle Type Duplex -
Resistance Properties Corrosion Resistant;Impact Resistant -
Standards Met UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications -
Wiring - BACK, SIDE
Brand Pass & Seymour/Legrand Pass & Seymour
Manufacturers Part Number CRB5362-W BR20-W
Category Description Commercial receptacles Residential receptacles
Type Straight Blade Receptacle DUPLEX
Manufacturer Status - Non-Stock
Status - Inactive
Weight 0.2100 lb -
Application Residential;Commercial -
Approval - UL 498, CSA C22.2
Configuration - 5-20R
Mounting WALL -
nema rating 5-20R -
standard UL 498 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat