Item Comparison: CRB5362W, BR20W

Item

CRB5362W - 20A 125V Construct Duplex Recept W - Legrand-Pass & Seymour

CRB5362W
20A 125V Construct Duplex Recept W

$4.6415 Each

$464.15 (100 Each)

QTY:
Each
Add
BR20W - Recp Duplex 20A 125V 2P3W STR B/Swire WH - Eaton

BR20W
Recp Duplex 20A 125V 2P3W STR B/Swire WH

$5.26 Each

$526.00 (100 Each)

QTY:
Each
Add
Nacogdoches 106 0
All Stores 1,735 829
Vendor Legrand-Pass & Seymour Eaton
Catalog Number CRB5362W BR20W
Manufacturer Number CRB5362W BR20W
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007210231 00032664750724
Weight per package 0.205 (lbs/each) 0.25 (lbs/each)
Description CRB5362W 20A 125V Construct Duplex Recept W
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Corrosion Resistant;Impact Resistant, 0.2100 LB
BR20W Recp Duplex 20A 125V 2P3W STR B/Swire WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 0.82 In Width, 4.19 In Height, Nylon/PVC Material, White, 0.2000 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.64 (Each) $5.26 (Each)
Carton/Reel $46.42 (10 Each) $52.60 (10 Each)
Standard Packaging/Reel $464.15 (100 Each) $526.00 (100 Each)
amperage rating 20 -
connection Wire Ground -
Current Rating 20 A 20 A
Material Thermoplastic Nylon/PVC
Number of Wires 3 3
Poles 2 -
Voltage Rating 125 -
Wire Size 4 -
Color White White
Height 3.281 in 4.19 in
Length 1.322 in -
Size 3.3 in -
Width 0.78 in 0.82 in
Description 20A 125V CONSTRUCT DUPLEX RECEPT W RECP DUPLEX 20A 125V 2P3W STR B/SWIRE WH
extra long description P&S CRB5362W 20A 125V CONSTRUCT DUP EWD BR20W Recp Duplex 20A 125V 2P3W
Features Construction Spec Grade Duplex Receptacle, Back & Side Wire 20amp 125volt, White Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Corrosion Resistant;Impact Resistant, 0.2100 lb Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 0.82 in Width, 4.19 in Height, Nylon/PVC Material, White, 0.2000 lb
Product Type Duplex Receptacle Recp Duplex 20A 125V 2P3W STR B/Swire WH
Short Description 20 A, 125 V, Duplex Receptacle, White, TR 20 A, 125 V, Duplex Receptacle, White, TR
Special Features Back & Side Wire;Plated Steel Strap Wiring Type Back and Side Wire
Compatible Wire Size #14 to #10 AWG #14 to #10 AWG
Connection Type Back and Side Wired Screw
dimensions - 1.3000 IN X 0.8800 IN X 4.2000 IN
media - Yes
Mounting Type Wall Mount Flush Mount
package quantity 10 CT;100 PK 10 CT;100 PK
Receptacle Type Duplex Duplex
Resistance Properties Corrosion Resistant;Impact Resistant -
Standards Met UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications Ul Listed
Made in USA - yes
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number CRB5362-W BR20W
Category Description Commercial receptacles Commercial receptacles
Type Straight Blade Receptacle Commercial specification grade
Weight 0.2100 lb 0.2000 lb
Application Residential;Commercial Commercial;Indoor
Mounting WALL -
nema rating 5-20R 5-20R
standard UL 498 Federal Specification Classification 6233 01,NOM,UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat